Shop All Linemans Pliers
Channellock
Channellock 369 9 In. Hd Round Nose Lineman Plier
Mfr # 6780456
Zoro # G303939042
product price: $64.15
/ea
$64.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Channellock
- MFR # 6780456
- Zoro # G303939042
- Country of Origin China
- Category Linemans Pliers
Description
Made of high carbon C1080 steel for superior performance on the job and electronic coating for rust prevention. Laser heat treated cutting edges uses a knife and anvil style cutting edge to ensure perfect mating and superior cutting edge life. Improved high leverage by moving the rivet closer to the cutter means less force required for cutting. Improved XLT, Xtreme Leverage technology, uses considerably less force to cut. Useful crushing area and Channel lock Blue grips for comfort.
Features- Size - 9 in.
- High leverage.
- Rounded nose.
- Crusher bevels behind joint .
- Dimension - 8.62 x 12.95 x 8.01 in.
- Item weight - 1.18 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARWOOD TOOL 5 lb Square Head Wedge (8030)
- TORO 39726 35 in. 2-Cycle 52 cc Auger Drill Bits (58630)
- EAZYPOWER Screw Extractor, No. 4 (80940)
- GENERAL WIRE SPRING General Wire DHBG Down Head Boring Gimlet, Steel (DHBG)
- CHANNELLOCK XLT 8 In. High Carbon Steel Combination Linesman Pliers (E348)
- CHANNELLOCK PLIER HIGH LEVERAGE LINEMAN 9" (CL369)
- CHANNELLOCK 8-1/2 in Linemens Plier Round Nose High Leverage, Steel (368)
- CHANNELLOCK 8 in Linemans Plier, Steel (348)
- CHANNELLOCK PLIER HI LEVERAGE LINEMAN 9.5"CODE BLUE (CL369CB)
- CHANNELLOCK 9-1/2 in Linemens Plier Round Nose High Leverage, Steel (369)
- GARDNER BENDER Linemans Pliers and Crimping Tool (GCP-3400)
- Channellock Linemans Pliers