Shop All Linemans Pliers
Channellock
9-1/2 in Linemens Plier Round Nose High Leverage, Steel
Mfr # 369
Zoro # G0395987
$33.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jaw Length 1 1/2 in
- Jaw Width 1-5/16"
- Jaw Thickness 9/32 in
- Overall Length 9 1/2 in
- Handle Type Dipped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Channellock
- MFR # 369
- Zoro # G0395987
- UPC # 025582146472
- Country of Origin United States
- Category Linemans Pliers
Dimensions
Jaw Length | 1 1/2 in |
Jaw Width | 1-5/16" |
Overall Length | 9 1/2 in |
Maximum Wire Cutting Diameter | 0.16 in |
Overall Length Range | 9 - 11 in |
Details
Jaw Thickness | 9/32 in |
Handle Type | Dipped |
Material | Carbon Steel |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Item | Linemens Plier,Round Nose,9.5" |
Features | Cross Hatch to Provide Maximum Grip, PRECISION-Machined Knife and Anvil Style Cutting Edges Ensure Perfect Mating for Superior Performance and Longevity, CHANNELLOCK BLUE(R) Grips for Comfort, Cuts ACSR, Laser Heat-Treated Cutting Edges Perform Better and Last Longer, XTREME LEVERAGE TECHNOLOGY (XLT(TM)) Increases Performance and Reduces Hand Fatigue |
High Leverage | Yes |
Fish Tape Puller | No |
Spring Return | No |
Wire Crimper | No |
Tether Style | Tether Capable |
Weight | 1.08 lb |
Additional Tool Functions | Cable Cutter |
For Wire/Cable Type | ACSR |
Plier Type | Lineman's Pliers |
Plier Material | Steel |
Cutting Capacities | 0.047 in to 0.091 in (Hard Wire), 0.047 in to 0.091 in (Medium-Hard Wire), 0.047 in to 0.091 in (Piano Wire), 0.162 in (Soft Wire) |
Steel Type | High Carbon Steel |
Description
If you are looking for a high-quality Linemens Plier, this Channellock 369 is the tool to get. The round nose pliers are designed to provide maximum leverage and grip. Made of carbon steel, the pliers have jaw thicknesses of 9/32 in. They also have jaw lengths of 1-17/32" and jaw widths of 1-5/16". This Channellock product has an overall length of 9-1/2" and handle type dipped. The Channellock 369 Linemans Plier, Round Nose, 9.5" will make your work easier with its great features.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Cross Over Tweezers, Bent, Serrated, 6-1/4 (92 95 90)
- KNIPEX 8 in End Cutting Nipper Uninsulated (99 01 200)
- HALDER SIMPLEX Halder Simplex Splitting Maul w/Superpl (3007.16)
- KESON Engineers and Metric Tape Measure (PGPRO10M25V)
- CHANNELLOCK 8 in Linemans Plier, Steel (348)
- CHANNELLOCK PLIER HIGH LEVERAGE LINEMAN 9" (CL369)
- CHANNELLOCK 7 1/2 in XLT Linemans Pliers High Leverage, Steel (367)
- CHANNELLOCK PLIER 8.75"" IRONWORKER'S (350S)
- CHANNELLOCK PLIER HI LEVERAGE LINEMAN 9.5"CODE BLUE (CL369CB)
- CHANNELLOCK 8-1/2 in Linemens Plier Round Nose High Leverage, Steel (368)
- KLEIN TOOLS 8 7/8 in Linemans Plier High Leverage w/ Wire Crimper, Steel (12098-INS)
- Channellock Linemans Pliers