Shop All Adjustable Wrenches
Channellock
8SWCB 8" Adj Wrench
Mfr # 8SWCB
Zoro # G6429666
product price: $35.65
/ea
$35.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8 in.
- Color Blue
- Jaw Opening Slim; Wide
Product Information
- Brand Channellock
- MFR # 8SWCB
- Zoro # G6429666
- UPC # 25582833518
- Country of Origin Spain
- Category Adjustable Wrenches
Dimensions
Overall Length | 8 in. |
Details
Color | Blue |
Item | Wrenches |
Jaw Opening | Slim; Wide |
Description
8SWCB 8" Adj Wrench
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Universal Joint 50mm 3/8 Sq. Drive (3770)
- DRILL AMERICA 1-72 Carbon Steel Hand Tap Set (DWTS1-72)
- KO-KEN T Handle 14mm Hex 340 x 220mm (157H-14)
- M.A. FORD Countersink, Carbide, 5/8 dia., 3/8" Shank (78062503)
- CHANNELLOCK Adj. Wrench, 6", 15/16" Cap., Black (806NW)
- CHANNELLOCK 830 30" Adj Wrench (830)
- CHANNELLOCK Adj. Wrench, 18", 2-1/8" Cap., Chrome (818)
- CHANNELLOCK Wrench, Adjustable, Reversible Jaw, 8" (808PW)
- CHANNELLOCK WRENCH ADJUSTABLE 4" CHROME (CL804)
- CHANNELLOCK Wrench, Adjustable, Reversible Jaw, 6" (806PW)
- WESTWARD Adj. Wrench, 6", 15/16" Cap., Black (31D013)
- Channellock Adjustable Wrenches