Shop All Adjustable Wrenches
Channellock
8" Adjustable Wrench
Mfr # 8WCB
Zoro # G1714517
original price:
$33.55
4% off
new price: $31.95
/ea
$31.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8 in
- Finish Chrome
- Material Alloy Steel
- Features Handles for Durability and Comfort
- Insulated / Uninsulated Uninsulated
Product Information
- Brand Channellock
- MFR # 8WCB
- Zoro # G1714517
- UPC # 025582490612
- Country of Origin Spain
- Category Adjustable Wrenches
Dimensions
Overall Length | 8 in |
Adjustable Wrench Nominal Length | 8" |
Description
The Channellock 8WCB 8" Adjustable Wrench is the perfect tool for tightening and loosening nuts and bolts. It has a cushion grip handle, which provides more comfort when working with it. The jaw capacity of this wrench is 1 1/2 in., while its overall length is 8 in. Made of alloy steel, the adjustable wrench has a chrome finish that helps to prevent rusting. This self-adjusting wrench adjusts automatically to fasteners of different sizes, making it easy to use on all types of projects. This Channellock Adjustable Wrench offers great value for money.
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 4 X 5/8 X 5/8 Single Knurling Tool (2220-0004)
- DRILL AMERICA 1"-8 Carbon Steel Plug Hand Tap (DWTP1-8)
- MILWAUKEE TOOL SDS PLUS Bull Point Chisel 10" (48-62-6010)
- ELESA Lobe knobs, VC.254/50 B-M12 (VC.254)
- CHANNELLOCK Adj. Wrench, 18", 2-1/8" Cap., Chrome (818)
- CHANNELLOCK WR ADJUSTABLE 10" WIDE AZZ CB (CL6WCB)
- CHANNELLOCK Adj. Wrench, 4", 1/2" Cap., Chrome (804)
- CHANNELLOCK Adj. Wrench, 10", 1-3/8" Cap., Chrome (810W)
- CHANNELLOCK Adj. Wrench, 10", 1-13/32" Cap., Black (810NW)
- CHANNELLOCK Adj. Wrench, 12", 1-1/2" Cap., Black (812NW)
- STAHLWILLE TOOLS Single-end Wrench, adjustable Size 6 max.Size 24 mm (40250106)
- Channellock Wrenches