Shop All Cable and Wire Cutters
Channellock
7-1/2" Diagonal Cutters,
Mfr # 758
Zoro # G7532183
product price: $37.39
/ea
$37.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Primary Application Cuts Plastic and Copper Wire
- Overall Length 7 1/2 in
- Cutting Action Flush Cut
- Material Steel
- Insulated / Uninsulated Insulated
Product Information
- Brand Channellock
- MFR # 758
- Zoro # G7532183
- UPC # 025582825216
- Country of Origin United States
- Category Cable and Wire Cutters
Dimensions
Overall Length | 7 1/2 in |
Jaw Width | 5/8 in |
Jaw Length | 7/8 in |
Cutter Length | 7/8 in |
Maximum Wire Cutting Diameter | 0.08 in |
Description
Diagonal Cutting Plier, Plier Type Diagonal Cutting Pliers, Cut Profile Flush, Cutter Type Diagonal Cutting Pliers, ESD-Safe No, Insulated No, Non-Sparking No, Head Offset Angle 0 Degrees , Nose Shape Oval, Overall Length 7 1/2 in, Jaw Length 7/8 in, Jaw Width 5/8 in, Jaw Opening Type Manual, Grip Style Standard Cushion, Maximum Wire Cutting Diameter 0.08 in, Maximum Wire Cutting Gauge 20 AWG, Tether Ready No, Additional Tool Functions Wire Cutter, Blade Material Steel, Cutter Length 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 19-Tool Combination Wrench Pouch (1/4 - 1-1/4 in.) (OTP21104)
- ZORO SELECT Carbide End Mill, 1/8In, 2FL, Single (216-001001)
- BAILEIGH INDUSTRIAL Downdraft Table, 220V, 8.0A/hr., 1 HP (DDTM-8024)
- MAKITA 18V LXT Brushless 2pc Combo Kit (4.0Ah) (XT269M + XDT13Z)
- CHANNELLOCK 7-1/4" Diagonal Cutters, Flush Cut, Cushion Grip (337CB)
- CHANNELLOCK Channellock® 911 9-1/2" Cable Cutting Pliers (911)
- CHANNELLOCK 9" Cable & Wire Cutters (910)
- CHANNELLOCK PLIER CABLE CUTTER 9.5" (CL911)
- CHANNELLOCK $PLIER CRIMPING 9.5" w/CUTTER (CL909)
- CHANNELLOCK 6" Diagonal Cutters, Flush Cut, Ergonomic (336)
- EATON B-LINE Wire Rope Cutter, For Kwik Wire (TM) (BKCC)
- Channellock Cable and Wire Cutters