Shop All Locking Pliers
Channellock
5in CURVED JAW LOCKING PLIERS W/ CUTTER
Mfr # 102-5
Zoro # G010055448
product price: $21.79
/ea
$21.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Alloy Steel
- Plier Jaw Style Curved
- Color Black
- Weight 0.44 lbs
Product Information
- Brand Channellock
- MFR # 102-5
- Zoro # G010055448
- UPC # 25582328717
- Country of Origin Spain
- Category Locking Pliers
Dimensions
Overall Length | 5 in. |
Details
Material | Alloy Steel |
Plier Jaw Style | Curved |
Color | Black |
Weight | 0.44 lbs |
Description
CHANNELLOCK Locking Pliers make fast and easy work of your toughest jobs. This full line of locking tools offer unique features such as an Extended-Release Lever to avoid finger pinch and allow for one-handed use when clamping or gripping stubborn fasteners, round, or flat stock. Forged Steel Jaws maximize strength while a centered steel rod and lever hold a tight handle alignment. Retain jaw position with the lock nut feature supported by a durable piano wire spring. Epoxy Coating provides ultimate rust prevention and is extremely spatter resistant. Lock up a hard days work with CHANNELLOCKs full line of Locking Pliers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Replacement Flexible Metal Leader for Polyester Fish Tape (4 pk) (48-22-4191)
- CENTURY DRILL & TOOL 1/8" Black Oxide Jobber Length Drill Bit 2pk. (24208)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.058in (111205800)
- PELICAN Black Protective Case, 31.3" L x 20.4" W x 12.2" D (IM2950)
- CHANNELLOCK 12in C-CLAMP LOCKING PLIERS W/ SWIVEL PADS (107-12)
- CHANNELLOCK PLIER 12""C JAW PUMP CHNL (442)
- CHANNELLOCK Retaining Ring Plier, Convertible, 1 pc. (927)
- CHANNELLOCK Channellock® 929 10" Convertible Internal/External Snap Ring Plier (929)
- CHANNELLOCK 10in CURVED JAW LOCKING PLIERS W/ CUTTER (102-10)
- CHANNELLOCK 6in C-CLAMP LOCKING PLIERS (106-6)
- BETA Internal Circlip Plier, 300mm (010320028)
- Channellock Locking Pliers