Shop All Plier Sets
Channellock
5 Piece Plastic Grip Professional Tool Set
Mfr # TOOL ROLL-5
Zoro # G6978638
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Pieces 5
- Material High Carbon steel
- Overall Length 9-1/2", 6-1/2", 8", 7", 8.031"
- Color Blue (Handle)
- Features Undercut Tongue & Groove Design Won't Slip, Permalock Fastener Eliminates Nut and Bolt Failure, Patented Reinforcing Edge Minimizes Stress Breakage, Right Angle, Laser Heat-Treated Teeth Grip Better and Last Longer, Crosshatch Pattern on Jaws Grips Work Tightly, Sleeker, Lighter Design
Product Information
- Brand Channellock
- MFR # TOOL ROLL-5
- Zoro # G6978638
- UPC # 025582444011
- Country of Origin United States
- Category Plier Sets
Dimensions
Overall Length | 9-1/2", 6-1/2", 8", 7", 8.031" |
For Maximum Outside Diameter | 87/100 in, 1 1/2 in |
Details
Number of Pieces | 5 |
Material | High Carbon steel |
Color | Blue (Handle) |
Features | Undercut Tongue & Groove Design Won't Slip, Permalock Fastener Eliminates Nut and Bolt Failure, Patented Reinforcing Edge Minimizes Stress Breakage, Right Angle, Laser Heat-Treated Teeth Grip Better and Last Longer, Crosshatch Pattern on Jaws Grips Work Tightly, Sleeker, Lighter Design |
Capacity | 8.9 cu. ft. |
Blade Type | Set |
Item | Professional Tool Set,5 pcs. |
Includes | (1) Mfr. No. 420- 9-1/2" Straight Jaw Tongue & Groove Pliers; (1) Mfr. No. 426- 6-1/2" Straight Jaw Tongue & Groove Pliers; (1) Mfr. No. 317- 8" Side Cutting Long Nose Pliers with Cutter, Precision Machined Knife; (1) Mfr. No. 337- 7" High Leverage Diagonal Lap Joint Cutting Pliers, Precision Machined Knife; (1) Mfr. No. E348- 8" XLT Linemen's Combination Pliers, Precision Machined Knife; (1) Tool Roll |
Handle Color | Blue |
Insulated | No |
Cutting Capacities | 0.047 in to 0.091 in (Hard & Medium-Hard Wire), 0.063 in to 0.091 in (Music Wire), 0.070 in to 0.091 in (Music Wire), 0.162 in (Soft Wire) |
Additional Tool Functions | Wire Cutter |
For Wire/Cable Type | ACSR, Hard Wire, Medium-Hard Wire, Music Wire, Soft Wire |
Maximum Jaw Opening | 87/100 in, 1 1/2 in |
Grip Material | Plastic |
Steel Type | High Carbon Steel |
Plier Material | Steel |
Jaw Texture | Serrated |
Number of Pliers | 5 |
Jaw Shape | Flat |
Nose Shape | Long |
Description
Professional Tool Set,5 pcs., Insulated No, Number of Pliers 5, Additional Tool Functions Wire Cutter, Cutting Capacities 0.047 in to 0.091 in (Hard & Medium-Hard Wire), 0.063 in to 0.091 in (Music Wire), 0.070 in to 0.091 in (Music Wire), 0.162 in (Soft Wire), Features Channellock(R) Uses High-Carbon Steel for Superior Performance on the Job and Specially Coated for Ultimate Rust Prevention, For Maximum Outside Diameter 87/100 in, 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPRI TOOLS 1/2 in. Drive 65 ft. lbs. Torque Limiting Extension Bar (CP30083-BAR65)
- PROTO Magnetic Pick-Up Tool, 29" L (J2377XL)
- WILLIAMS Williams Combo Slip-Joint Pliers, 6" (PL-6C)
- DRILL AMERICA 1-1/4" HSS 4MT Taper Shank Drill Bit (DWDTS1-1/4)
- CHANNELLOCK Channellock® Tool Roll 3 5 Piece Plier Set (Long Nose, Slip Joint, Diagonal, Tongue & Groove) (Tool Roll 3)
- CHANNELLOCK 3 Piece Channellock Plastic Grip Retaining Ring Plier Set (RT-3)
- CHANNELLOCK 3 Piece Plastic Grip Tongue and Groove Plier Set Dipped Handle (VJ-3)
- CHANNELLOCK PLIER 7"" END CUT CHANNEL (357)
- CHANNELLOCK 5 Piece Gift Sets Plastic Grip Plier Set Dipped Handle (TOOL ROLL 1)
- CHANNELLOCK LITTLE CHAMP® 4.5" SLIP JOINT PLIERS, W/ WIRE CUTTING SHEAR (524)
- OTC Retaining Ring Plier Set, 8 pcs. (4512)
- Channellock Pliers