Shop All Cutting Pliers
Channellock
338 8" HL Diag Cutting Plier
Mfr # 338
Zoro # G6292274
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8 in.
- Plier Jaw Style Diagonal
Product Information
- Brand Channellock
- MFR # 338
- Zoro # G6292274
- UPC # 25582133618
- Country of Origin United States
- Category Cutting Pliers
Dimensions
Overall Length | 8 in. |
Details
Plier Jaw Style | Diagonal |
Plier Item | Pliers and Cutters |
Description
338 8" HL Diag Cutting Plier
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND 1/2" Air Impact Wrench, 500ft-lbs Max Rev Torque, Super Duty (2906P1)
- INNOVATIVE COMPONENTS Plastic Knob Plunger, 0.63 In, 3/8-16, 0.28 (GP6C--SK3----21)
- DEWALT Compact Recip Saw with 5.0 ah Battery (DCS387P1)
- MILWAUKEE TOOL Wide Blade Tape 16ft. (48-22-0216, 48-22-2761)
- CHANNELLOCK 7 1/4 in End Cutting Nipper Uninsulated (357)
- CHANNELLOCK 8 in. End Cutting Plier (E358)
- CHANNELLOCK FENCE TOOL 10-3/8"" (85)
- CHANNELLOCK 8 1/4 in XLT(TM) Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (338)
- CHANNELLOCK 357 7.5" End Cutting Plier (357)
- CHANNELLOCK DIAG CUTTING PLIER 6""L (336)
- KNIPEX Diagonal Cutters, 6 1/4" Diagonal Cutter (70 26 160)
- Channellock Cutting Pliers