Shop All Plier Sets
Channellock
3 Piece Gift Sets Plastic Grip Plier Set Dipped Handle
Mfr # GS-4
Zoro # G9750413
product price: $57.69
/ea
$57.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 3
- Material High Carbon steel
- Overall Length 7 1/4 in, 8 in, 10 in
- Color Blue (Handle)
- Features Laser Heat-Treated Teeth, Patented Reinforcing Edge, Permalock(R) Fastener to Eliminate Nut and Bolt Failure
Product Information
- Brand Channellock
- MFR # GS-4
- Zoro # G9750413
- UPC # 025582603517
- Country of Origin United States
- Category Plier Sets
Dimensions
Overall Length | 7 1/4 in, 8 in, 10 in |
Jaw Width | 7/8 in |
Jaw Length | 7/8 in, 1 3/8 in, 2 3/8 in |
Tip Width | 7/50 in |
For Maximum Outside Diameter | 2 in |
For Maximum Wire Diameter | 0.162 in |
Description
Plier Set, ESD-Safe No, Insulated No, Number of Pliers 3, Plier Types Diagonal, Long Nose, Tongue & Groove, Pliers Included 10 in Tongue and Groove, 7 in Diagonal Cutter, 8 in Long Nose, Jaw Opening Type Manual, Grip Style Standard Cushion, Additional Tool Functions Wire Cutter, Cutting Capacities 0.047 in to 0.091 in (Hard & Medium-Hard Wire), 0.063 in to 0.091 in (Music Wire), 0.162 in (Soft Wire)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYNDEX-NIKKEN Shank Collet Holder, ER16, 0.75 in. dia. (E16-EXT-750)
- KESON 50 ft Engineer's Tape Measure, 3/8 in Blade (ST10503X)
- VEGA Phillips 2 Power Bit x 2 (150P2A)
- ARTU SDS Plus Drill Bit 3/4" x 8"L (01290)
- CHANNELLOCK Fence Tool Pliers, 10-1/2 In. (85)
- CHANNELLOCK 8 Piece Gift Sets Plier and Wrench Set Dipped Handle (GS-28)
- CHANNELLOCK 3 Piece Griplock Plastic Grip Tongue and Groove Plier Set Dipped Handle (GLS-3)
- CHANNELLOCK 5 Piece Gift Sets Plastic Grip Plier Set Dipped Handle (TOOL ROLL 3)
- CHANNELLOCK Plier Set, 5 pcs. (CBR-5E)
- CHANNELLOCK 317 8" Long Nose Plier (317)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG SET COMBO SNAP RING PLIERS 6PC W/ CS (KH3497)
- Channellock Pliers