12in C-CLAMP LOCKING PLIERS W/ SWIVEL PADS
Mfr # 107-6
Zoro # G110055447
Key Features
- Material Alloy Steel
- Overall Length 6 in.
- Color Black
- Weight 0.63 lbs
Product Information
- Brand Channellock
- MFR # 107-6
- Zoro # G110055447
- UPC # 25582329219
- Country of Origin Spain
- Category Locking Pliers
Dimensions
Overall Length | 6 in. |
Details
Material | Alloy Steel |
Color | Black |
Weight | 0.63 lbs |
Description
CHANNELLOCK Locking Pliers make fast and easy work of your toughest jobs. This full line of locking tools offer unique features such as an Extended-Release Lever to avoid finger pinch and allow for one-handed use when clamping or gripping stubborn fasteners, round, or flat stock. Forged Steel Jaws maximize strength while a centered steel rod and lever hold a tight handle alignment. Retain jaw position with the lock nut feature supported by a durable piano wire spring. Epoxy Coating provides ultimate rust prevention and is extremely spatter resistant. Lock up a hard days work with CHANNELLOCKs full line of Locking Pliers.
- •C-CLAMP offers additional clearance when securing material
- •SWIVEL PAD Jaw design secures tough clamps while evenly dispersing force and reducing material damage
- •12-INCH C-CLAMP: 4-inch vertical capacity when jaws closed and over a 3-1/2-inch throat depth
- •FORGED STEEL JAWS for maximum strength and durability
- •EXTENDED-RELEASE LEVER allows for quick one-handed control and prevents finger pinch
- •EPOXY RESIN COATING for ultimate rust prevention and spatter resistance
- •LOCK NUT FEATURE retains jaw adjustment
- •CENTER STEEL ROD & LEVER supports handle alignment
- •DURABLE COILED SPRING for added clamp performance
- •CHANNELLOCK® Locking Pliers are made in Spain
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CMT Trimmer Router Bit, HWM, 1/4 in (843.063.11)
- ZORO SELECT Ball Lock Pin, Pull Ring, 1/4" Pin Dia. (LBH-SS7113)
- AMPG Transfer Screw Set, 8-32 (ZTP832)
- GEARWRENCH 32 oz. Ball Pein Hammer with Fiberglass Handle (82253)
- CHANNELLOCK 7in STRAIGHT JAW LOCKING PLIERS (101-7)
- CHANNELLOCK 10in STRAIGHT JAW LOCKING PLIERS (101-10)
- CHANNELLOCK PLIER 12""C JAW PUMP CHNL (442)
- CHANNELLOCK 12in C-CLAMP LOCKING PLIERS (106-12)
- CHANNELLOCK SLIP JOINT PLIER 6.5"" (526)
- CHANNELLOCK PLIER PUMP/GROOVE 9.5"" (420)
- IRWIN Vise Grip VGP1078TRAY Locking Pliers - 10 Piece Set (VGP1078TRAY)
- Channellock Locking Pliers