Shop All Socket Sets
This Product is Discontinued
Channellock
1/2", 3/8", 1/4" Drive SAE, Metric, 171 pcs (Discontinued)
Mfr # 39053
Zoro # G6281546
Free Shipping & Returns
This Product is Discontinued
Key Features
- Includes (6) Combination Wrenches: 5/16", 3/8", 7/16", 1/2", 9/16", 5/8" and 8mm, 10mm, 12mm, 13mm, 14mm, 15mm; (1) 1/4" Drive Quick Release Oval Head Ratchet; (10) 1/4" Drive. 6 Point: Socket: 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 7/16", 1/2", 9/16" and 4mm, 5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm; (1) 3/8" Drive 3" Extension; (1) 3/8" Drive Quick Release Oval Head Ratchet; (10) 3/8" Drive 6 Point Socket: 1/4", 5/16", 11/32", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4" and 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 17mm, 19mm; (3) 3/8" Drive 12 Point Socket: 3/8", 7/16", 1/2" and 10mm, 12mm, 13mm; (1) 3/8" Drive 5/8" Spark Plug Socket; (1) 3/8" Drive 13/16" Spark Plug Socket; (4) 3/8" Drive 6 Point Deep Wall Socket: 3/8", 7/16", 1/2", 9/16" and 10mm, 12mm, 13mm, 14mm; (1) 1/2" Drive Quick Release Oval Head Ratchet; (6) 1/2" Drive 6 Point Socket: 1/2", 9/16", 5/8", 11/16", 3/4", 7/8" and 14mm, 15mm, 17mm, 18mm, 19mm, 21mm; (8) SAE Hex Key Set; (8) Metric Hex Key Set; 5/32" x 3" Nut Driver, 3/16" x 3" Nut Driver, 7/32" x 3" Nut Driver, (2) 1/4" x 3" Nut Driver, 9/32" x 3" Nut Driver, (2) 5/16" x 3" Nut Driver, 11/32" x 3" Nut Driver, 3/8" x 3" Nut Driver, 7/16" x 3" Nut Driver, 5mm x 3" Nut Driver 6mm x 3" Nut Driver, 7mm x 3" Nut Driver, 8mm x 3" Nut Driver 9mm x 3" Nut Driver, (2) 10mm x 3" Nut Driver, 11mm x 3" Nut Driver, 12mm x 3" Nut Driver; Magnetic Bit Driver 505 Handle; 1" Driver Bit Set to (2) 1/4" Drive to Hex Ada Point or (2) Each Of Philips: #0, #1, #2, #3; 1" Driver Bit Set to 1/8", 5/32", (2) 3/16", (2) 1/4", 5/16" Slotted / S1, S2, S3 Square; 1" Driver Bit Set to T10, T15, T20, T25, T27, T30, T40, T40 Torx(R), and Pz1, Pz2, Pz3; 1" Driver Bit Set to 3/32", 1/8", 5/32", 3/16", 1/4" and 3mm, 4mm, 5mm, 6mm, 7mm, Hex Bits; 2-1/4" Bit Extension; 3" Dia. Magnetic Parts Tray
- Measurement Type SAE, Metric
- SAE or Metric SAE, Metric
- Number of Pieces 171
- Drive Size 1/2", 3/8", 1/4"
Product Information
- Brand Channellock
- MFR # 39053
- Zoro # G6281546
- UPC # 35794390532
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Drive Size | 1/2", 3/8", 1/4" |
Details
Includes | (6) Combination Wrenches: 5/16", 3/8", 7/16", 1/2", 9/16", 5/8" and 8mm, 10mm, 12mm, 13mm, 14mm, 15mm; (1) 1/4" Drive Quick Release Oval Head Ratchet; (10) 1/4" Drive. 6 Point: Socket: 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 7/16", 1/2", 9/16" and 4mm, 5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm; (1) 3/8" Drive 3" Extension; (1) 3/8" Drive Quick Release Oval Head Ratchet; (10) 3/8" Drive 6 Point Socket: 1/4", 5/16", 11/32", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4" and 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 17mm, 19mm; (3) 3/8" Drive 12 Point Socket: 3/8", 7/16", 1/2" and 10mm, 12mm, 13mm; (1) 3/8" Drive 5/8" Spark Plug Socket; (1) 3/8" Drive 13/16" Spark Plug Socket; (4) 3/8" Drive 6 Point Deep Wall Socket: 3/8", 7/16", 1/2", 9/16" and 10mm, 12mm, 13mm, 14mm; (1) 1/2" Drive Quick Release Oval Head Ratchet; (6) 1/2" Drive 6 Point Socket: 1/2", 9/16", 5/8", 11/16", 3/4", 7/8" and 14mm, 15mm, 17mm, 18mm, 19mm, 21mm; (8) SAE Hex Key Set; (8) Metric Hex Key Set; 5/32" x 3" Nut Driver, 3/16" x 3" Nut Driver, 7/32" x 3" Nut Driver, (2) 1/4" x 3" Nut Driver, 9/32" x 3" Nut Driver, (2) 5/16" x 3" Nut Driver, 11/32" x 3" Nut Driver, 3/8" x 3" Nut Driver, 7/16" x 3" Nut Driver, 5mm x 3" Nut Driver 6mm x 3" Nut Driver, 7mm x 3" Nut Driver, 8mm x 3" Nut Driver 9mm x 3" Nut Driver, (2) 10mm x 3" Nut Driver, 11mm x 3" Nut Driver, 12mm x 3" Nut Driver; Magnetic Bit Driver 505 Handle; 1" Driver Bit Set to (2) 1/4" Drive to Hex Ada Point or (2) Each Of Philips: #0, #1, #2, #3; 1" Driver Bit Set to 1/8", 5/32", (2) 3/16", (2) 1/4", 5/16" Slotted / S1, S2, S3 Square; 1" Driver Bit Set to T10, T15, T20, T25, T27, T30, T40, T40 Torx(R), and Pz1, Pz2, Pz3; 1" Driver Bit Set to 3/32", 1/8", 5/32", 3/16", 1/4" and 3mm, 4mm, 5mm, 6mm, 7mm, Hex Bits; 2-1/4" Bit Extension; 3" Dia. Magnetic Parts Tray |
Measurement Type | SAE, Metric |
SAE or Metric | SAE, Metric |
Number of Pieces | 171 |
Item | Tool Set |
Description
39053 171 pc Mechanics tool set
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.