10in STRAIGHT JAW LOCKING PLIERS
Mfr # 101-10
Zoro # G310055452
Key Features
- Material Alloy Steel
- Plier Jaw Style Straight
- Color Black
- Weight 1.5 lbs
Product Information
- Brand Channellock
- MFR # 101-10
- Zoro # G310055452
- UPC # 25582328915
- Country of Origin Spain
- Category Locking Pliers
Dimensions
Overall Length | 10 in. |
Details
Material | Alloy Steel |
Plier Jaw Style | Straight |
Color | Black |
Weight | 1.5 lbs |
Description
CHANNELLOCK Locking Pliers make fast and easy work of your toughest jobs. This full line of locking tools offer unique features such as an Extended-Release Lever to avoid finger pinch and allow for one-handed use when clamping or gripping stubborn fasteners, round, or flat stock. Forged Steel Jaws maximize strength while a centered steel rod and lever hold a tight handle alignment. Retain jaw position with the lock nut feature supported by a durable piano wire spring. Epoxy Coating provides ultimate rust prevention and is extremely spatter resistant. Lock up a hard days work with CHANNELLOCKs full line of Locking Pliers.
- •STRAIGHT JAW for excellent clamping on flat stock and fasteners
- •SERRATED teeth for a firm grip
- •FORGED STEEL JAWS for maximum strength and durability
- •EXTENDED-RELEASE LEVER allows for quick one-handed control and prevents finger pinch
- •EPOXY RESIN COATING for ultimate rust prevention and spatter resistance
- •LOCK NUT FEATURE retains jaw adjustment
- •CENTER STEEL ROD & LEVER supports handle alignment
- •DURABLE COILED SPRING for added clamp performance
- •CHANNELLOCK® Locking Pliers are made in Spain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO Screwdriver Bit Set, PK12 (626721000)
- DYNABRADE Nitro Series Right Angle Die Grinder 03 HP (DYBDGR31)
- LEVEL 5 TOOLS Drywall Flat Box, Standard, 14 (4-770)
- KLEIN TOOLS Haven's® Cable Grip 0.25-Inch Capacity (1604-10)
- CHANNELLOCK 7in STRAIGHT JAW LOCKING PLIERS (101-7)
- CHANNELLOCK Retaining Ring Plier, Convertible, 1 pc. (929)
- CHANNELLOCK PLIER 10" T & G CODE BLUE PLIER (CL430CB)
- CHANNELLOCK 12in C-CLAMP LOCKING PLIERS (106-12)
- CHANNELLOCK PLIER 4.5"" PUMP (424)
- CHANNELLOCK SLIP JOINT PLIER 6.5"" (526)
- IRWIN 10 Inch Curved Jaw Locking Pliers with Wire Cutter (VGP10WR)
- Channellock Pliers