10in CURVED JAW LOCKING PLIERS W/ CUTTER
Mfr # 102-10
Zoro # G410055451
Key Features
- Material Alloy Steel
- Plier Jaw Style Curved
- Color Black
- Weight 1.41 lbs
Product Information
- Brand Channellock
- MFR # 102-10
- Zoro # G410055451
- UPC # 25582328212
- Country of Origin Spain
- Category Locking Pliers
Dimensions
Overall Length | 10 in. |
Details
Material | Alloy Steel |
Plier Jaw Style | Curved |
Color | Black |
Weight | 1.41 lbs |
Description
CHANNELLOCK Locking Pliers make fast and easy work of your toughest jobs. This full line of locking tools offer unique features such as an Extended-Release Lever to avoid finger pinch and allow for one-handed use when clamping or gripping stubborn fasteners, round, or flat stock. Forged Steel Jaws maximize strength while a centered steel rod and lever hold a tight handle alignment. Retain jaw position with the lock nut feature supported by a durable piano wire spring. Epoxy Coating provides ultimate rust prevention and is extremely spatter resistant. Lock up a hard days work with CHANNELLOCKs full line of Locking Pliers.
- •CURVED JAW offers advanced control, providing additional contact points on multiple fastener types and round stock
- •WIRE CUTTER for versatility
- •FORGED STEEL JAWS for maximum strength and durability
- •EXTENDED-RELEASE LEVER allows for quick one-handed control and prevents finger pinch
- •EPOXY RESIN COATING for ultimate rust prevention and spatter resistance
- •LOCK NUT FEATURE retains jaw adjustment
- •CENTER STEEL ROD & LEVER supports handle alignment
- •DURABLE COILED SPRING for added clamp performance
- •CHANNELLOCK® Locking Pliers are made in Spain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD General Purpose Phillips Screwdriver #2 Round (401M21)
- AMPCO SAFETY TOOLS Nut Driver, 5/16in, Solid, Fluted, 3-7/16 in (ND-5/16)
- MILWAUKEE TOOL M12 FUEL 5-3/8" Circular Saw (2530-20)
- SAFETY SPEED Melamine, Laminates Saw Blade (864NRATB)
- CHANNELLOCK SLIP JOINT PLIER 6.5"" (526)
- CHANNELLOCK 12in C-CLAMP LOCKING PLIERS W/ SWIVEL PADS (107-6)
- CHANNELLOCK PLIER 4.5"" PUMP (424)
- CHANNELLOCK Retaining Ring Plier, Convertible, 1 pc. (929)
- CHANNELLOCK 7in STRAIGHT JAW LOCKING PLIERS (101-7)
- CHANNELLOCK Channellock 926 614 Convertible InternalExternal Snap Ring Plier (926)
- GRIP-ON 10 Locking Pliers, 11116 Jaw Opening, Parallel Jaws (123-10)
- Channellock Locking Pliers