10in COMBINATION LONG NOSE LOCKING PLIERS
Mfr # 103-10
Zoro # G210055446
Key Features
- Material Alloy Steel
- Handle Color Black
- Weight 0.96 lbs
Product Information
- Brand Channellock
- MFR # 103-10
- Zoro # G210055446
- UPC # 25582329110
- Country of Origin Spain
- Category Needle Nose Pliers
Dimensions
Overall Length | 10 in. |
Details
Material | Alloy Steel |
Handle Color | Black |
Weight | 0.96 lbs |
Description
CHANNELLOCK Locking Pliers make fast and easy work of your toughest jobs. This full line of locking tools offer unique features such as an Extended-Release Lever to avoid finger pinch and allow for one-handed use when clamping or gripping stubborn fasteners, round, or flat stock. Forged Steel Jaws maximize strength while a centered steel rod and lever hold a tight handle alignment. Retain jaw position with the lock nut feature supported by a durable piano wire spring. Epoxy Coating provides ultimate rust prevention and is extremely spatter resistant. Lock up a hard days work with CHANNELLOCKs full line of Locking Pliers.
- •LONG NOSE for maximum clearance in confined work environments
- •COMBINATION design offers a serrated jaw pattern and includes an additional pipe grip feature
- •FORGED STEEL JAWS for maximum strength and durability
- •EXTENDED-RELEASE LEVER allows for quick one-handed control and prevents finger pinch
- •EPOXY RESIN COATING for ultimate rust prevention and spatter resistance
- •LOCK NUT FEATURE retains jaw adjustment
- •CENTER STEEL ROD & LEVER supports handle alignment
- •DURABLE COILED SPRING for added clamp performance
- •CHANNELLOCK® Locking Pliers are made in Spain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC 10.0mm (47910)
- TAPMATIC Arbor, 2MT, 33JT (20233)
- S & W MANUFACTURING Knrl Ctrl Knob, Solid Hub, 1" dia., 3/4" (SCK-100)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC #32 (C23182)
- CHANNELLOCK 6in COMBINATION LONG NOSE LOCKING PLIERS (103-6)
- CHANNELLOCK 7 13/16 in XLT Long Nose Plier, Side Cutter Plastisol And Code Blue Grips Handle (E318CB)
- CHANNELLOCK 7 13/16 in XLT Long Nose Plier, Side Cutter Plastisol And Code Blue Grips Handle (E318)
- CHANNELLOCK 7 7/8 in Needle Nose Plier Comfort Grip Handle (738)
- CHANNELLOCK 7 51/64 in Long Nose Plier, Side Cutter Plastisol And Code Blue Grips Handle (E388CB)
- CHANNELLOCK LNG NOSE PLIER CB STL 8"" (317)
- GRAY TOOLS Slim Nose Diagonal Cutting Pliers, 4-1/4" Long, 1/2" Jaw (B291A)
- Channellock Needle Nose Pliers