Shop All Sports Equipment
Champion Sports
Uncoated Regular Density Foam Ball, 8-1/2in, Yellow, PK2
Mfr # RD85
Zoro # G2879995
product price: $38.25
/pk 2, $19.13/ea
$38.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Includes 2 balls
- Recommended Grade Grade K+
- Recommended Age 5+ Years
Product Information
- Brand Champion Sports
- MFR # RD85
- Zoro # G2879995
- UPC # 194629041190
- Country of Origin China
- Category Sports Equipment
Details
Item | Sports Ball |
Color | Yellow |
Includes | 2 balls |
Recommended Grade | Grade K+ |
Recommended Age | 5+ Years |
Description
Designed for kids who like to play games during recess and gym class, the Champion Sports 8.5 Inch Uncoated Regular-Density Foam Ball is a great addition to any arsenal of sports equipment. The soft, pliable design and medium density foam reduces the bounce height and will not injure kids upon impact, making it easy for children of all ages to enjoy games with this foam ball. Sold as a pack of 2 balls.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSOURCE Gate Anti-Sag Kit Zn Pltd Stl (33198ZCX-PS)
- MTD Bearing-Flange (941-0225)
- CAROLINES TREASURES Carolines Treasures MH1040GF Jazz Chihuahua Long Hair Flag Garden Size (MH1040GF)
- PETEDGE Top Performance Fresh Pet Conditioner 17oz (TP563 17)
- CHAMPION SPORTS Champion Sports Playground Ball, 13", Red (PG13RD)
- CHAMPION SPORTS Outdoor Pickleball, PK 6 (PB6INDSET)
- CHAMPION SPORTS Badminton Net (BN1)
- CHAMPION SPORTS Triple Flag Football Set, Youth Size, Blue, 25" - 31", PK12 (TFFYBL)
- CHAMPION SPORTS Target Net Set, 6 Per Set (TNM18SET)
- CHAMPION SPORTS Champion Sports Swing Ball Set (SBSET)
- MARTIN SPORTS Martin Sports Tetherball, Rubber Nylon Wound (T810)
- Champion Sports Sporting Goods