Shop All Outdoor Lawn Games
Champion Sports
Tug of War Rope, Yellow/50ft Long Looped
Mfr # TWR50
Zoro # G7134045
product price: $55.89
/ea
$55.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Polyester
- Features Looped End for Anchor Person
- Overall Length 50 ft
- Overall Diameter 1 in
Product Information
- Brand Champion Sports
- MFR # TWR50
- Zoro # G7134045
- UPC # 710858010334
- Country of Origin China
- Category Outdoor Lawn Games
Dimensions
Overall Length | 50 ft |
Overall Diameter | 1 in |
Details
Item | Tug-of-War Rope |
Color | Yellow |
Material | Polyester |
Features | Looped End for Anchor Person |
Number of Grip Positions | 2 |
Product Type | Tug-of-War Rope |
Description
Tug-of-War Rope, Product Type Tug-of-War Rope, Material Polyester, Color Yellow, Overall Diameter 1 in, Overall Length 50 ft, Number of Grip Positions 2, Mount Type Not Applicable, Maximum Mount Width Not Applicable, Weight Capacity Not Applicable, Features Looped End for Anchor Person
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTARP 30 ft x 30 ft Heavy Duty 22 Mil Tarp, Silver/Black, Polyethylene, Waterproof, Rip and Tear Proof (PT-201-30X30)
- STENS New 340-400 Hi-Lift Blade For Hustler Fastrak, Requires 3 For 48 In. Deck 601123X, Gdu10230, 601123 (340-400)
- SMITH PERFORMANCE SPRAYERS Poly Wand/Shut-Off, Acid Sprayer, 21" (182674)
- FIMCO Boomless Tip Cap and Gasket (7771781)
- CHAMPION SPORTS Bean Bags, 5in x 5in, PK12 (MBB5)
- CHAMPION SPORTS Coaching Sticks Set of 6, 60"H, PK6 (CK60)
- CHAMPION SPORTS Deluxe Steel Horseshoe Tournament Set (CG205)
- CHAMPION SPORTS Lacrosse Net, Weather Treated, 6mm, PR (LN56WT)
- CHAMPION SPORTS Speed Hurdle Set, Colored, PK6 (PH66SET)
- CHAMPION SPORTS Multicolor Sport Parachute, 12 ft. (NP12)
- CHAMPION SPORTS Official Lacrosse Ball, Bucket White, PK36 (LBWN36)
- Champion Sports Outdoor Lawn Games