Shop All Basketball Equipment
Champion Sports
Rhino Skin® High Bounce Basketball Set, 9", PK6
Mfr # RS9SET
Zoro # G7151901
product price: $155.99
/pk 6, $26.00/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue, Green, Orange, Purple, Red, Yellow
- Material Foam
- Includes (6) Foam Balls
- Indoor/Outdoor Indoor, Outdoor
- Circumference 28 27/100 in
Product Information
- Brand Champion Sports
- MFR # RS9SET
- Zoro # G7151901
- UPC # 710858025932
- Country of Origin Sweden
- Category Basketball Equipment
Dimensions
Overall Diameter | 9 3/4 in |
Details
Item | Basketball Set |
Color | Blue, Green, Orange, Purple, Red, Yellow |
Material | Foam |
Includes | (6) Foam Balls |
Indoor/Outdoor | Indoor, Outdoor |
Circumference | 28 27/100 in |
Display Product Type | High Bounce Basketball Set |
Product Type | Basketball Set |
Description
Basketball Set, Product Type Basketball Set, Standards Not Applicable, Color Blue, Green, Orange, Purple, Red, Yellow, Material Foam, Overall Length Not Applicable, Overall Diameter 9 3/4 in, Includes (6) Foam Balls, Indoor/Outdoor Indoor, Outdoor, Display Product Type High Bounce Basketball Set, Circumference 28 27/100 in, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET Power Steering Ring fits 334 340 540 2600R 7600C 2610-7610 5900 (C9NN3B541A)
- KEEDEX Weldable Gate Box, Silver, 2-3/8" W (K-BXMOR4)
- CHECKERS Spring Mount, Holds Warn Whips Over 8-ft (FS7006U)
- ORTHO Wand&Shut-Off Repair Kit (184349)
- CHAMPION SPORTS Composite Basketball, 2-Ply, Junior Sz. 7, 27.5", Brown (CSISB1040)
- CHAMPION SPORTS Mini Rubber Basketball, Orange, Size 3, PK3 (RBB5)
- CHAMPION SPORTS Ultra Grip Rubber Basketball with Bladder, Official Size 7 (BX7)
- CHAMPION SPORTS Intermediate Composite Basketball, Size 6 (SB1030)
- CHAMPION SPORTS Coated High Density Foam Basketball, Size 3, PK2 (BFC)
- CHAMPION SPORTS Basketball Goal Net, .54 lb., Size 21in. (410)
- SUPERJOCK Double Rim Goal (SU87032)
- Champion Sports Basketball Equipment