Shop All Exercise Equipment
Champion Sports
Rhino Promax Slam Workout Ball, 14", 25lb
Mfr # RPX25
Zoro # G7151770
$70.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight 25 lb
- Product Type Medicine Ball
- Core Material Synthetic Leather
- Coating Vinyl
- Weight Shape Round
Product Information
- Brand Champion Sports
- MFR # RPX25
- Zoro # G7151770
- UPC # 710858028827
- Country of Origin Pakistan
- Category Exercise Equipment
Dimensions
Weight Diameter | 14 in |
Details
Item | Medicine Ball |
Color | Red |
Weight | 25 lb |
Product Type | Medicine Ball |
Core Material | Synthetic Leather |
Coating | Vinyl |
Weight Shape | Round |
Description
Medicine Ball, Product Type Medicine Ball, Color Red, Handle Material Not Applicable, Weight 25 lb, Weight Diameter 14 in, Rack Height Not Applicable, Rack Width Not Applicable, Rack Depth Not Applicable, Coating Vinyl, Collar Diameter Not Applicable, Collar Material Not Applicable, Core Material Synthetic Leather, Weight Shape Round, Weight Width Not Applicable, Handle Diameter Not Applicable, Handle Width Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLES WILD BIRD PRODUCTS Cole'S Cajun Cardinal Blend Blended Bird Seed, 5 Lb Bag (CB05)
- CORE TARPS 20 ft L x 0.5 mm H x 16 ft W Heavy Duty 20 Mil Tarp, Brown/Black, Polyethylene (CT-702-16X20)
- BLACK & DECKER 6.5 Amp 14 in. POWERCOMMAND(R) Electric String Trimmer/Edger with EASYFEED(TM) (BESTE620)
- KOHLER Arrestor Spark & Deflectr Assy (62 533 01-S)
- CHAMPION SPORTS Champion Sports TB5 Extra Light Stretch Training Band - Grey (TB5)
- CHAMPION SPORTS Champion Sports MCXNGN 5 in. Mini Neon Field Cones; Neon Green (MCXNGN)
- CHAMPION SPORTS Exercise Ball, Flexton Silpower, 65cm, Gray (BRT65)
- CHAMPION SPORTS Leather Medicine Ball, 5 kg, 11" D (MB11)
- CHAMPION SPORTS Rhino Elite Medicine Ball, 10lb, Orange (PRM10)
- CHAMPION SPORTS Exercise Ball, Flexton Silpower, 53cm, Gray (BRT53)
- FABRICATION ENTERPRISES Thera-Band„¢ Exercise Band Loop, 18", Yellow (18902)
- Champion Sports Exercise Equipment