Shop All Exercise Equipment
Champion Sports
Rhino Promax Slam Workout Ball, 14", 20lb
Mfr # RPX20
Zoro # G7163591
$57.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 20 lb
- Core Material Synthetic Leather
- Weight Shape Round
- Coating Vinyl
- Product Type Medicine Ball
Product Information
- Brand Champion Sports
- MFR # RPX20
- Zoro # G7163591
- UPC # 710858025741
- Country of Origin Pakistan
- Category Exercise Equipment
Dimensions
Weight Diameter | 14 in |
Details
Item | Medicine Ball |
Color | Brown |
Weight | 20 lb |
Core Material | Synthetic Leather |
Weight Shape | Round |
Coating | Vinyl |
Product Type | Medicine Ball |
Description
Medicine Ball, Product Type Medicine Ball, Color Brown, Handle Material Not Applicable, Weight 20 lb, Weight Diameter 14 in, Rack Height Not Applicable, Rack Width Not Applicable, Rack Depth Not Applicable, Coating Vinyl, Collar Diameter Not Applicable, Collar Material Not Applicable, Core Material Synthetic Leather, Weight Shape Round, Weight Width Not Applicable, Handle Diameter Not Applicable, Handle Width Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FISKARS Lopper, 32 in. L, Hardened Steel (394801-1005)
- MTD Spindle Asm Blade (918-04438C)
- A & I PRODUCTS Hitch Pin 3/4" X 6 9" x4" x2" (A-GHP04)
- LOGO BRANDS FL State Repeating Logo Mini-Size Rubber Basketball (136-91MR-1)
- CHAMPION SPORTS Durable Rhino Kettle Bell, Red 20lb (RKB20)
- CHAMPION SPORTS Champion Sports MCXNGN 5 in. Mini Neon Field Cones; Neon Green (MCXNGN)
- CHAMPION SPORTS Fitpro Ball, Chair Blk, Fitness/Podture (BCHX)
- CHAMPION SPORTS Champion Sports FHB1YL 2.75 in. Field Hockey Balls; White (FHB1YL)
- CHAMPION SPORTS Rhino Promax Slam Workout Ball, 14", 10lb (RPX10)
- CHAMPION SPORTS Exercise Ball, Flexton Silpower, 95cm, Gray (BRT95)
- WECARE FITNESS Kettlebell, 15 LB Cast Iron, For Home Workout, Black (WF-KB-15-BLK)
- Champion Sports Exercise Equipment