Shop All Exercise Equipment
Champion Sports
Rhino Elite Medicine Ball, 4lb, Red
Mfr # PRM4
Zoro # G7078657
$35.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Red
- Weight 4 lb
- Coating Rubber
- Core Material Air
- Weight Diameter 8 in
Product Information
- Brand Champion Sports
- MFR # PRM4
- Zoro # G7078657
- UPC # 710858022009
- Country of Origin Thailand
- Category Exercise Equipment
Dimensions
Weight Diameter | 8 in |
Details
Item | Medicine Ball |
Color | Red |
Weight | 4 lb |
Coating | Rubber |
Core Material | Air |
Weight Shape | Round |
Product Type | Medicine Ball |
Description
Medicine Ball, Product Type Medicine Ball, Color Red, Handle Material Not Applicable, Weight 4 lb, Weight Diameter 8 in, Rack Height Not Applicable, Rack Width Not Applicable, Rack Depth Not Applicable, Coating Rubber, Collar Diameter Not Applicable, Collar Material Not Applicable, Core Material Air, Weight Shape Round, Weight Width Not Applicable, Handle Diameter Not Applicable, Handle Width Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORE TARPS 20 ft x 40 ft Heavy Duty 20 Mil Tarp, Black, Polyethylene (CT-706-20x40)
- FABRICATION ENTERPRISES CanDo® SoftGrip® Hand Weight, 1 lb., Yellow, 1 Pair (10-0351-2)
- SUNCASTRP 3CUFT Poly LWNGDN Cart (LC1250L)
- KIDCO Auto Close ConfigureGate Pet Gate White 84" x 31" (G3000)
- CHAMPION SPORTS Champion Sports 3STR38OR 8 x 5 x 4 in. 3 Star Tournament Table Tennis Balls; Orange - Pack of 38 (3STR38OR)
- CHAMPION SPORTS Exercise Ball, Flexton Silpower, 65cm, Gray (BRT65)
- CHAMPION SPORTS Champion Sports TB5 Extra Light Stretch Training Band - Grey (TB5)
- CHAMPION SPORTS Resistance Tube (xt5)
- CHAMPION SPORTS Rhino Promax Slam Workout Ball, 14", 12lb (RPX12)
- CHAMPION SPORTS Rope, 8ft., Jump, Assorted, PK6 (CR8SET)
- FABRICATION ENTERPRISES RumbleRoller® Massage Foam Roller, 6" Dia. x 31"L, Medium-Firm, Blue (30-2371)
- Champion Sports Exercise Equipment