Shop All Exercise Equipment
Champion Sports
Rhino Elite Medicine Ball, 12lb, Purple
Mfr # PRM12
Zoro # G7048791
Free Shipping & Returns
$75.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 12 lb
- Weight Diameter 9 in
- Weight Shape Round
- Coating Rubber
- Product Type Medicine Ball
Product Information
- Brand Champion Sports
- MFR # PRM12
- Zoro # G7048791
- UPC # 710858022047
- Country of Origin Thailand
- Category Exercise Equipment
Dimensions
Weight Diameter | 9 in |
Details
Item | Medicine Ball |
Color | Purple |
Weight | 12 lb |
Weight Shape | Round |
Coating | Rubber |
Product Type | Medicine Ball |
Core Material | Air |
Description
Medicine Ball, Product Type Medicine Ball, Color Purple, Handle Material Not Applicable, Weight 12 lb, Weight Diameter 9 in, Rack Height Not Applicable, Rack Width Not Applicable, Rack Depth Not Applicable, Coating Rubber, Collar Diameter Not Applicable, Collar Material Not Applicable, Core Material Air, Weight Shape Round, Weight Width Not Applicable, Handle Diameter Not Applicable, Handle Width Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECHO Fuel Tank Cap Assembly (P021005581)
- ZORO SELECT Spray Nozzle, Male, Size 4.0, PK5 (1MDF8)
- BEHRENS 2 Gallon Watering Can, Classic, Hot Dipped Steel (208)
- OREGON Mower Blade (595-614)
- CHAMPION SPORTS Rhino Elite Medicine Ball, 8lb, Green (PRM8)
- CHAMPION SPORTS Gel Filled Medicine Ball (gm6)
- CHAMPION SPORTS 95 cm Fitpro BRT Training & Exercise Ball, Grey (CH56015)
- CHAMPION SPORTS Durable Rhino Kettle Bell, Yellow/6lb (RKB8)
- CHAMPION SPORTS Rhino Promax Slam Workout Ball, 14", 16lb (RPX16)
- CHAMPION SPORTS Champion Sports MCXNGN 5 in. Mini Neon Field Cones; Neon Green (MCXNGN)
- PANACEA POT TRELLIS BIRDS 40""BLK (84493)
- Champion Sports Exercise Equipment