Shop All Outdoor Lawn Games
Champion Sports
Pro Competition Lacrosse Goal, 6x6x7ft
Mfr # LNGLPRO
Zoro # G7128978
product price: $200.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$200.99
Free 30-Day Returns
Key Features
- Overall Height 72 in
- Overall Width 72 in
- Frame Color Orange
- Folding Foldable
- Frame Material Steel
Product Information
- Brand Champion Sports
- MFR # LNGLPRO
- Zoro # G7128978
- UPC # 710858026939
- Country of Origin China
- Category Outdoor Lawn Games
Dimensions
Overall Height | 72 in |
Overall Width | 72 in |
Overall Depth | 84 in |
Details
Item | Lacrosse Goal |
Frame Color | Orange |
Folding | Foldable |
Frame Material | Steel |
Net Color | White |
Netting Thickness | 4 mm |
Product Type | Lacrosse Goal |
Net Material | Polyethylene |
Includes Net | Net Included |
Description
Lacrosse Goal, Folding Foldable, Frame Color Orange, Frame Material Steel, Includes Not Applicable, Net Color White, Net Material Polyethylene, Overall Depth 84 in, Overall Height 72 in, Overall Width 72 in, Product Type Lacrosse Goal, Includes Net Net Included, Netting Thickness 4 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA Blade, 22 Plus (532420463)
- STENS Engine Stop Switch (430602)
- CORTINA SAFETY PRODUCTS 18 Sport Cone - White (03-500-37)
- SUBZERO Snow Brush, Swivel Head, 54 In. (14015)
- CHAMPION SPORTS Official Lacrosse Ball, Bucket Yellw, PK36 (LBYN36)
- CHAMPION SPORTS Multi-Colored Sports Parachute, 6ft (NP6)
- CHAMPION SPORTS TC Thumb Operated Tally Counter - Counts Up to 9,999 (5753)
- CHAMPION SPORTS Playground Ball, 8-1/2", Red (CSIPG85RD)
- CHAMPION SPORTS Deluxe Bocce Tournament Set, w/Bag (CG200)
- CHAMPION SPORTS Official Lacrosse Ball Set, White, PK6 (LBW6SET)
- FALCON Sports Horn (FSH)
- Champion Sports Outdoor Lawn Games