Shop All Baseball & Softball Equipment
Champion Sports
Plastic Baseball, White, Size 9, PK12
Mfr # PLBB
Zoro # G5197285
product price: $9.69
/pk 12, $0.81/ea
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 9
- Material Plastic
- Product Type Baseball
- Weight 12 oz
- Indoor/Outdoor Indoor/Outdoor
Product Information
- Brand Champion Sports
- MFR # PLBB
- Zoro # G5197285
- UPC # 710858006955
- Country of Origin China
- Category Baseball & Softball Equipment
Dimensions
Size | 9 |
Details
Item | Baseball |
Material | Plastic |
Product Type | Baseball |
Weight | 12 oz |
Indoor/Outdoor | Indoor/Outdoor |
Color | White |
Description
Plastic Baseball,White,Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS VP11 Swift Load Manual Trimmer Head Spring 4" x4" x1" (A-B1WE305)
- HATHAWAY Crestline 12-ft Outdoor Shuffleboard Tab (BG50370)
- SCRIPTO LIGHTER Scripto Lighter DBG42-72 Fluid Butane Refill - 42 gm - Pack of 12 (DBG42-72)
- STENS Medium-Lift Blade Fits John Deere Tcu30316 330-595 (330-595)
- CHAMPION SPORTS Low/Profile Pro Model Baseball Set, PK3 (M700)
- CHAMPION SPORTS Home Plate, 5.17 lb., Rubber (96)
- CHAMPION SPORTS Champion Sports SB11 11 in. Syntex Cover Softball; Optic Yellow & Red (SB11)
- CHAMPION SPORTS Youth SoftBall, Fielders Mask, White (FMYWH)
- CHAMPION SPORTS Champion Sports OLB1 3 in. Premium Leather Official League Baseball; White & Red - Pack of 12 (OLB1)
- CHAMPION SPORTS Home Plate, 12 lb., Rubber (85)
- CHAMPION SPORTS Official Size Pitchers Plate, w/Anchor (BH83)
- Champion Sports Sporting Goods