Shop All Sports Equipment
Champion Sports
Plastic 31-Inch Baseball Bat + Ball Combo Set, PK6
Mfr # PLBC
Zoro # G4859680
product price: $40.65
/pk 6, $6.77/ea
$40.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic
- Recommended Grade Grade K+
- Color Black, White
- Recommended Age 5+ Years
- Includes 6 bats, 6 balls
Product Information
- Brand Champion Sports
- MFR # PLBC
- Zoro # G4859680
- UPC # 194629042005
- Country of Origin China
- Category Sports Equipment
Details
Material | Plastic |
Recommended Grade | Grade K+ |
Color | Black, White |
Recommended Age | 5+ Years |
Includes | 6 bats, 6 balls |
Description
Designed for athletes of all ages, this Champion Sports 31" Solid Lightweight Plastic Bat is a safer and more economical alternative to heavy wooden and aluminum bats. The plastic baseball bat features a molded handle to help players grip the bat firmly as they swing for the fences. Each set includes a solid plastic bat and a lightweight plastic baseball, and both pieces are made from a durable plastic that can endure powerful hits. Sold as 6 sets for a total of 6 bats and 6 balls.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORVUS Orvus W A Paste 7-1/2 lb. (1621)
- ZORO SELECT 10 ft x 20 ft Standard Duty 5.1 Mil Tarp, Blue, Polyethylene (2ZJ47)
- LOGO BRANDS Ohio State Big Boy Chair (191-11)
- MTD Shear Pin-.25 X 1.5 (738-06654)
- CHAMPION SPORTS Beach Ball (ib12)
- CHAMPION SPORTS Low Profile Disc Cone, Purple (21369)
- CHAMPION SPORTS Beach Ball (ib36)
- CHAMPION SPORTS Plastic Disc, 125g, Assorted Colors, PK6 (FD125)
- CHAMPION SPORTS Champion Sports Swing Ball Set (SBSET)
- CHAMPION SPORTS Beach Ball (ib48)
- CHAMPION SPORTS Rhino® Poly 7" Playground Ball Set, Assorted Colors, PK6 (PX7SET)
- Champion Sports Sports Equipment