Shop All Baseball & Softball Equipment
Champion Sports
Pitchers Plate, 6.5 lb., Rubber
Mfr # 80
Zoro # G3111109
product price: $20.69
/ea
$20.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Color White
- Includes (3) Metal Spikes
- Features Official Size Pitcher's Plate
- Weight 6.5 lb
Product Information
- Brand Champion Sports
- MFR # 80
- Zoro # G3111109
- UPC # 710858001363
- Country of Origin India
- Category Baseball & Softball Equipment
Dimensions
Size | 24 in x 6 in x 1 in |
Overall Height | 1 in |
Overall Width | 6 in |
Overall Length | 24 in |
Details
Item | Pitcher's Plate |
Material | Rubber |
Color | White |
Includes | (3) Metal Spikes |
Features | Official Size Pitcher's Plate |
Weight | 6.5 lb |
Product Type | Pitcher's Plate |
Description
Pitcher's Plate, Product Type Pitcher's Plate, Base Style Single Base, Color White, Material Rubber, Overall Length 24 in, Overall Height 1 in, Overall Width 6 in, Features Official Size Pitcher's Plate, Includes (3) Metal Spikes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYLE Heavy Duty Keyboard Stand With 2Nd Tie (PKST64)
- KOHLER Kit Breather Valve Cover (32 096 06-S)
- AMDRO Quick Kill Insect Killer Liquid Concentrate 32 oz (100522991)
- ZORO SELECT Spray Nozzle, Male, Size 4.0, PK5 (1MDF8)
- CHAMPION SPORTS Champion Sports OLB1 3 in. Premium Leather Official League Baseball; White & Red - Pack of 12 (OLB1)
- CHAMPION SPORTS Plastic Baseballs, PK18 (PLBBSET)
- CHAMPION SPORTS Pitchers Plate, Pro Model, 4 Way Base Ball (BH81)
- CHAMPION SPORTS Low/Profile Pro Model Baseball Set, PK3 (M700)
- CHAMPION SPORTS Base Set, 7.3 lb., Nylon/Foam, PK3 (M300)
- CHAMPION SPORTS Champion Sports CHSFD125 Plastic Flying Disc - Assorted (CHSFD125)
- HEATER Heater PA199 Power Alley Batting Cage (PA199)
- Champion Sports Sporting Goods