Shop All Outdoor Lawn Games
Champion Sports
Multi-Sport Pitch Back Screen, 42"x72"
Mfr # BN4272
Zoro # G7139100
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Width 42 in
- Overall Height 72 in
- Net Color Blue
- Frame Color Silver
- Assembly Unassembled
Product Information
- Brand Champion Sports
- MFR # BN4272
- Zoro # G7139100
- UPC # 710858018897
- Country of Origin China
- Category Outdoor Lawn Games
Dimensions
Overall Width | 42 in |
Overall Height | 72 in |
Overall Depth | 72 in |
Details
Item | Pitch Back Screen |
Net Color | Blue |
Frame Color | Silver |
Assembly | Unassembled |
Frame Material | Steel |
Net Material | Nylon |
Product Type | Pitch Back Screen |
Includes Grounding Spikes | No Spikes |
Description
Pitch Back Screen, Product Type Pitch Back Screen, Net Color Blue, Frame Material Steel, Frame Color Silver, Net Material Nylon, Overall Height 72 in, Overall Width 42 in, Overall Depth 72 in, Includes Grounding Spikes No Spikes, Assembly Unassembled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Engine Maintenance Kit For Kohler 24 789 01-S 785-612 (785-612)
- OREGON Lawn Mower Blade, Gator® G3™, 14-1/2", Mulching, for Dixon (96-303)
- AFTERMARKET Fan Support Fits InternationalCaseIH MX240 MX255 MX270 MX285 (WN-J945330-PEX)
- AMES The Ames 40193 Union Long Handle Round Point Shovel; Black (40193)
- CHAMPION SPORTS Coaching Sticks Set of 6, 60"H, PK6 (CK60)
- CHAMPION SPORTS Bean Bags, 5in x 5in, PK12 (MBB5)
- CHAMPION SPORTS Steel Horseshoe Set in Case, 4 Shoes (IHS100)
- CHAMPION SPORTS Tournament Tennis Net, 42ft, 3.6mm (T200)
- CHAMPION SPORTS Rhino Skin Four Square Balls Set, PK4 (RMX4SET)
- CHAMPION SPORTS Ultra Shaft Hockey Set, 42", 12sk, Bl, PK18 (US42SET)
- CHAMPION SPORTS Rhino Skin LwBon DodgeBall, 7", Muti, PK6 (RXD7SET)
- Champion Sports Outdoor Lawn Games