Shop All Basketball Equipment
Champion Sports
Junior Rubber Basketball, Orange, Size 5, PK3
Mfr # RBB2
Zoro # G5627493
product price: $35.99
/pk 3, $12.00/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Grade K-5
- Recommended Age 5-11 Years
- Material rubber, nylon
- Color Orange
- Size 5
Product Information
- Brand Champion Sports
- MFR # RBB2
- Zoro # G5627493
- UPC # 194629041251
- Country of Origin China
- Category Basketball Equipment
Dimensions
Size | 5 |
Details
Item | Basketball |
Recommended Grade | K-5 |
Recommended Age | 5-11 Years |
Material | rubber, nylon |
Color | Orange |
Description
The Champion Sports Pro Rubber Basketball is designed for junior players getting into the game. The rubber basketball is made with a 2-ply butyl bladder that has been wound with nylon for improved shape and air retention. The size 5 ball is significantly lighter than an official league basketball and much easier for small hands to grip and control. It comes in a bold Royal Blue and features heavy-duty construction to help it stand up to even the most powerful shots. Pack of 3 basketballs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALLAWAY Callaway XJ Junior Golf Set Level 3 RH Blue (4PKR180407287B)
- BRIGGS & STRATTON FAN-FLYWHEEL (791236)
- JT EATON JT Eaton Pest Catchers Glue Trap , 4PK (844)
- PLANO Prolatch Line Spool Box (108401)
- CHAMPION SPORTS Economy Basketball Net, 4 mm, 21 x 6 (405)
- CHAMPION SPORTS Champion Sports 416 228 g Basketball Net Non Whip; White (416)
- CHAMPION SPORTS Basketball Goal Net, 200g, Nylon, Size 21in (408)
- CHAMPION SPORTS Intermediate Composite Basketball, Size 6 (SB1030)
- CHAMPION SPORTS Coated High Density Foam Basketball, Size 3, PK2 (BFC)
- CHAMPION SPORTS Champion Sports HT72 29.5 in. Weighted Basketball Trainer; Yellow - 3.17 lbs (HT72)
- SPALDING Basketball Slammer Rim, Universal (411-528)
- Champion Sports Basketball Equipment