Shop All Basketball Equipment
Champion Sports
Intermediate Rubber Basketball, Orange, Size 6, PK2
Mfr # RBB4
Zoro # G5627974
product price: $25.75
/pk 2, $12.88/ea
$25.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Grade 4-7
- Recommended Age 9-12 Years
- Color Coral Orange, Orange
- Material rubber, nylon
- Size 6
Product Information
- Brand Champion Sports
- MFR # RBB4
- Zoro # G5627974
- UPC # 194629041237
- Country of Origin Taiwan, Province of China
- Category Basketball Equipment
Dimensions
Size | 6 |
Details
Item | Basketball |
Recommended Grade | 4-7 |
Recommended Age | 9-12 Years |
Color | Coral Orange, Orange |
Material | rubber, nylon |
Description
The Champion Sports Intermediate Rubber Basketball is a good choice for junior players and is also the official size for women's high school, college and pro basketball. Built with a composition rubber cover, this intermediate basketball has a heavy duty construction that will stand up to regular use on indoor or outdoor courts. The nylon 2-ply butyl bladder offers exceptional air retention, so you can spend more time playing and less time inflating the ball.
• Composition rubber cover
• Nylon wound 2-ply butyl bladder for maximum air retention
• Heavy-duty construction
• Intermediate size 6 & weight
• Orange
Sold as a pack of 2 basketballs.
• Composition rubber cover
• Nylon wound 2-ply butyl bladder for maximum air retention
• Heavy-duty construction
• Intermediate size 6 & weight
• Orange
Sold as a pack of 2 basketballs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEAR-AID Tear-Aid D-KIT-B03-100 Underwater Repair Patch Kit (1490473)
- STENS Muffler 105-114 For Tecumseh 33280A (105-114)
- MTD Switch-Headlamp (925-0634)
- CATCHMASTER Catchmaster 912R4 Fly & Wasp Catcher - 4 Pack (195375)
- CHAMPION SPORTS Intermediate Composite Basketball, Size 6 (SB1030)
- CHAMPION SPORTS Basketball Goal Net, 200g, Nylon, Size 21in (408)
- CHAMPION SPORTS Composite Basketball, Official Size, Size 7 (SB1020)
- CHAMPION SPORTS Mini Rubber Basketball, Orange, Size 3, PK3 (RBB5)
- CHAMPION SPORTS Official Size Rubber Basketball, Orange, Size 7, PK2 (RBB1)
- CHAMPION SPORTS Economy Basketball Net, 4 mm, 21 x 6 (405)
- CHAMPION SPORTS Champion Sports 416 228 g Basketball Net Non Whip; White (416)
- Champion Sports Sporting Goods