Shop All Sports Equipment Storage
Champion Sports
Heavy-Duty Cart, All-Terrain, Indoor Outdoor
Mfr # TWCART
Zoro # G5627755
Free Shipping & Returns
$670.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Age Adult
- Color Assorted
- Material powder-coated steel
Product Information
- Brand Champion Sports
- MFR # TWCART
- Zoro # G5627755
- UPC # 710858021668
- Country of Origin Taiwan, Province of China
- Category Sports Equipment Storage
Details
Recommended Age | Adult |
Color | Assorted |
Material | powder-coated steel |
Description
The Champion Sports High Impact All-Terrain Heavy-Duty Cart is the ultimate in versatile indoor and outdoor equipment transport. Constructed of durable plastic with two large removable baskets, this cart rolls on heavy-duty all-terrain rear wheels and front swivel casters. The cart also features convenient foldaway handles and the space to carry up to 24 balls, plus hoop, jump ropes and other accessories.
· Indoor/Outdoor versatile cart
· Holds up to 24 balls, jump ropes, hoops and other accessories
· Two large heavy-duty plastic baskets 19.25"L x 13.25"W x 10"H
· Foldaway molded handles
· All terrain wheel
· Heavy-duty swivel casters
· Non-marring wheels
· 53"L x 19"W x 59"H
· White
· Indoor/Outdoor versatile cart
· Holds up to 24 balls, jump ropes, hoops and other accessories
· Two large heavy-duty plastic baskets 19.25"L x 13.25"W x 10"H
· Foldaway molded handles
· All terrain wheel
· Heavy-duty swivel casters
· Non-marring wheels
· 53"L x 19"W x 59"H
· White
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS Las Vegas Raiders Checkerboard Canopy (623-42C)
- IK SPRAYERS IK Foam 1.5 & Pro 2 Nozzles & Felt (81676800)
- MI-T-M High Pressure Hose (15-0146)
- THETFORD Thetford 96604 Aquabio 6-Pack 8 Oz Liquid (96604)
- CHAMPION SPORTS Game Ball Locker, 23in.Lx24inWx37inH, Blue (LFX)
- CHAMPION SPORTS Half Size Lockable Ball, Storage Locker (LHX)
- CHAMPION SPORTS Lockable Ball Storage Cart, 24-Ball Capacity, 37w X 22d X 20h, Black (LFX)
- CHAMPION SPORTS Mesh Equipment Bag, 24in x 48in, Assorted Colors, PK6 (MB22SET)
- CHAMPION SPORTS Mesh Equipment Bag, 0.46 lb., Nylon Mesh (MB20)
- CHAMPION SPORTS Mesh Equipment Bag, 12in x 18in, Assorted Colors, PK6 (MB18SET)
- RAXGO Kayak Storage Rack, Indoor & Outdoor Freestanding Storage for 6 Kayak (RAXFSKR6)
- Champion Sports Sporting Goods