Shop All Exercise Equipment
Champion Sports
Gel Filled Medicine Ball
Mfr # gm6
Zoro # G410718516
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Weight 4 lb
- Weight Diameter 6 in
- Core Material Gel
- Product Type Medicine Ball
Product Information
- Brand Champion Sports
- MFR # gm6
- Zoro # G410718516
- UPC # 710858015346
- Country of Origin Thailand
- Category Exercise Equipment
Dimensions
Weight Diameter | 6 in |
Details
Item | Medicine Ball |
Color | Blue |
Weight | 4 lb |
Core Material | Gel |
Product Type | Medicine Ball |
Weight Shape | Round |
Coating | Vinyl |
Description
Medicine Ball, Product Type Medicine Ball, Color Blue, Handle Material Not Applicable, Weight 4 lb, Weight Diameter 6 in, Rack Height Not Applicable, Rack Width Not Applicable, Rack Depth Not Applicable, Coating Vinyl, Collar Diameter Not Applicable, Collar Material Not Applicable, Core Material Gel, Weight Shape Round, Weight Width Not Applicable, Handle Diameter Not Applicable, Handle Width Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION POWER EQUIPMENT Hydraulic Log Splitter, Portable, 7 t (90720)
- WATERCO Waterco 31B0077 Baker Hydro Union Adapter (31B0077)
- GIFT ESSENTIALS Gift Essentials GEBLUEG489 Pecking Chickens Whirligig (GEBLUEG489)
- ARF PETS Free Standing Wood Dog Gate with Walk Through Door, Expands Up to 80" Wide, 31.5" High (APDGWD4P)
- CHAMPION SPORTS Resistance Tube (xt5)
- CHAMPION SPORTS Leather Medicine Ball, 4kg, 10"D (MB9)
- CHAMPION SPORTS Rhino Elite Medicine Ball, 8lb, Green (PRM8)
- CHAMPION SPORTS Single Row/Medicine Ball, Tree, Upto 5 (MBR1)
- CHAMPION SPORTS Durable Rhino Kettle Bell, Red 20lb (RKB20)
- CHAMPION SPORTS Champion Sports RKB25 25 lbs Rhino Kettle Bell; Green (RKB25)
- GOFIT Gel Hand Grip (Medium) (GF-GEL-MED)
- Champion Sports Exercise Equipment