Shop All Outdoor Lawn Games
Champion Sports
Four Season Tennis Net, 42ft, 3.8mm
Mfr # T500
Zoro # G7079600
product price: $236.99
/ea
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Vinyl Coated Steel Cable
- Features All Season 3.8mm Knot-less Polyethylene Netting
- Overall Width 42 ft
- Product Type Tennis Net
- Includes Referee Stand No Referee Stand
Product Information
- Brand Champion Sports
- MFR # T500
- Zoro # G7079600
- UPC # 710858010105
- Country of Origin China
- Category Outdoor Lawn Games
Dimensions
Overall Width | 42 ft |
Details
Item | Tennis Net |
Includes | Vinyl Coated Steel Cable |
Features | All Season 3.8mm Knot-less Polyethylene Netting |
Product Type | Tennis Net |
Includes Referee Stand | No Referee Stand |
Description
Tennis Net, Product Type Tennis Net, Overall Width 42 ft, Includes Referee Stand No Referee Stand, Includes Vinyl Coated Steel Cable, Features All Season 3.8mm Knot-less Polyethylene Netting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Hose Connector, Male, Brass, 100 psi (20KP38)
- DRAMM Dramm Corporation DRM1012342 Dramm 400 Water Breaker Aluminum (DRM1012342)
- MTD Shaft-Tiller Tuffy (911-04844)
- APACHE PW Replacement Wand, Insulated, 36" (99023464-C)
- CHAMPION SPORTS Deluxe Bocce Tournament Set, w/Bag (CG200)
- CHAMPION SPORTS Official Lacrosse Ball, Bucket White, PK36 (LBWN36)
- CHAMPION SPORTS Mini Lacrosse Goal, 3ftx3ft., w/Net (MLG)
- CHAMPION SPORTS BowlIng, 10 Pins/1 Ball (BPSET)
- CHAMPION SPORTS Tug of War Rope, Blue, 100ft, Looped (TWR100)
- CHAMPION SPORTS Tennis ball, Size 3, PK3 (TB3)
- HEY PLAY Hey Play 80-SH035-6 Teeter Totter Backyard or Playroom Equipment with Easy Seesaw (80-SH035-6)
- Champion Sports Outdoor Lawn Games