Shop All Football Equipment
Champion Sports
Football, Size11.5, WaterResistantProRubbr
Mfr # RFB1
Zoro # G3111066
$10.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Color Brown
- Indoor/Outdoor Indoor, Outdoor
- Meets High School and NCAA Specifications
- Size 11.5
Product Information
- Brand Champion Sports
- MFR # RFB1
- Zoro # G3111066
- UPC # 710858008089
- Country of Origin China
- Category Football Equipment
Dimensions
Size | 11.5 |
Overall Length | 11 1/2 in |
Details
Item | Football |
Material | Rubber |
Color | Brown |
Indoor/Outdoor | Indoor, Outdoor |
Meets | High School and NCAA Specifications |
Standards | NFHS, NCAA |
Product Type | Football |
Display Product Type | Official Size Football |
Description
Football, Product Type Football, Standards NFHS, NCAA, Color Brown, Material Rubber, Overall Length 11 1/2 in, Indoor/Outdoor Indoor, Outdoor, Overall Height Not Applicable, Display Product Type Official Size Football
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORE TARPS 16 ft L x 0.5 mm H x 12 ft W Heavy Duty 5 Mil Tarp, White, Polyethylene (CT-504-12X16)
- SCHLEY PRODUCTS HEAD HANDLR TRI PACK (SL66100)
- DARE PRODUCTS Fence Enrgzr Solr6V.07Jl (DS 20)
- SCOTTS Roundup Weed Killer Refill RTU Liquid 1 gal (5012607)
- CHAMPION SPORTS Football, Official Size, Brown (CF100)
- CHAMPION SPORTS Rhino Skin Max FootBall, Ball St, Clrs, PK6 (RMXFBSET)
- CHAMPION SPORTS Rolling FootBall, Helmet Rack, Up to 56 (FBWR)
- CHAMPION SPORTS Flag Football Set, PK 15 (TFFSET)
- CHAMPION SPORTS Football, Foam, Brown (FFC)
- CHAMPION SPORTS CSI Right Foot Sidewinder Football Kickers Tee (20142)
- LOGO BRANDS Buffalo Bills Mini Size Leather Football (604-93ML-1)
- Champion Sports Football Equipment