Shop All Sports Equipment
Champion Sports
Floor Marking Tape, 1in x 36 yd, White, PK6
Mfr # 1X36FTWH
Zoro # G4793558
$35.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl, Adhesive
- Recommended Age 4+ Years
- Recommended Grade Grade PK+
- Includes 6 rolls of floor tape
- Color White
Product Information
- Brand Champion Sports
- MFR # 1X36FTWH
- Zoro # G4793558
- UPC # 194629041763
- Country of Origin China
- Category Sports Equipment
Details
Material | Vinyl, Adhesive |
Recommended Age | 4+ Years |
Recommended Grade | Grade PK+ |
Includes | 6 rolls of floor tape |
Color | White |
Description
Champion Sports Vinyl Floor Marking Tape is perfect for marking your gym floors, courts, or any hard smooth surface. Made of tough vinyl, this floor tape comes off clean and won't scuff your floors, but is strong enough to hold up to foot traffic and equipment. 1" x 36yd. Vinyl. White. Sold as 6 rolls of tape.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS 3/4 Inch GHT Male Water Hose Coupler Plug, PK 6 (CPW19-D6)
- CHAPIN 4 gal Backpack Sprayer, Polyethylene Tank, Cone, Fan, Jet Spray Pattern, 42 in Hose Length (63950)
- CHAMPION SPORTS Triple Flag Football Set, Adult Size, Yellow, 32" - 39", PK12 (TFFAYL)
- D.B. SMITH D.B. Smith Sprayer Replacement O-ring Kit (1744086C)
- CHAMPION SPORTS Champion Sports Swing Ball Set (SBSET)
- CHAMPION SPORTS Licorice 7ft Speed Rope, PK12 (SPR7)
- CHAMPION SPORTS Floor Tape Purple (CHS1X36FTPR)
- CHAMPION SPORTS Champion Sports SHADOWX100 Rhino Pickleball ShadowX 100 Paddle (SHADOWX100)
- CHAMPION SPORTS Champion Sports C6SET 6 in. Hi Visibility Flexible Vinyl Cone Set; Multicolor - Set of 6 (C6SET)
- CHAMPION SPORTS Medium Weight Metal Whistle, PK36 (501)
- CENTURY Century 10184 VS.1 Versys Fight Simulator - Black & Red; Adult (10184)
- Champion Sports Sporting Goods