Shop All Toys & Games
Champion Sports
FitPro Ball with Stability Legs, 55cm
Mfr # BL55
Zoro # G5639436
product price: $39.35
/ea
$39.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Age 8+ Years
- Material rubber
- Recommended Grade 3+
- Color Royal Blue
Product Information
- Brand Champion Sports
- MFR # BL55
- Zoro # G5639436
- UPC # 710858014370
- Country of Origin Italy
- Category Toys & Games
Details
Recommended Age | 8+ Years |
Material | rubber |
Recommended Grade | 3+ |
Color | Royal Blue |
Description
The Champion Sports FitPro Ball with Stability Legs promotes good posture while sitting at home, at the office, or at school! Made of the highest quality Italian resins, this ball is burst resistant and provides ergonomic benefits by using trunk and abdominal muscles for core strengthening. It can also be used for stretching or exercise, and the four legs prevent the ball from rolling away. We offer the FitPro Ball in four sizes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 6" x 4" x 2", Kraft, 25/Bundle (55VG13)
- AVERY Shipping Labels w/TrueBlock Tech, Inkjet Printer, 5.5x8.5, White, PK50 (08126)
- QUARTET 48"x72" Reversible Melamine Whiteboard, Steel Frame (3640TE)
- UNIVERSAL Copy Paper, 92 Bright, 20 lb, 11 x 17, White, PK500 (UNV28110RM)
- CHAMPION SPORTS Champion Sports CHSIP10 Hand Pump (CHSIP10)
- CHAMPION SPORTS Catch-A-Ball Cup, Set of 6 (CUPSET)
- CHAMPION SPORTS FitPro Ball with Stability Legs, 65cm (BL65)
- CHAMPION SPORTS Champion Sports 6FD 6 in. Coated Foam Dice; Yellow & Black (6FD)
- CHAMPION SPORTS Champion Sports 1STAR38WH 4.75 x 3.75 x 7.9 in. 1 Star Table Tennis; White - 38 per Pack (1STR38WH)
- CHAMPION SPORTS FitPro Ball with Stability Legs, 42cm (BL42)
- MATTEL BARBIE DOLL ASST 3+ (GBK92)
- Champion Sports Toys & Games