Shop All Outdoor Lawn Games
Champion Sports
Deluxe Line Marker, 10lb Capacity
Mfr # STD10
Zoro # G7165131
product price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Blue
- Overall Height 17 in
- Overall Length 17 in
- Overall Width 10 in
Product Information
- Brand Champion Sports
- MFR # STD10
- Zoro # G7165131
- UPC # 710858022801
- Country of Origin Taiwan, Province of China
- Category Outdoor Lawn Games
Dimensions
Overall Height | 17 in |
Overall Length | 17 in |
Overall Width | 10 in |
Line Width - Minimum | 2 in |
Wheel Diameter | 7 in |
Line Width - Maximum | 2 in |
Adjustable Line Width | Fixed Line Width |
Details
Item | Field Line Marker |
Material | Steel |
Color | Blue |
Hopper Capacity | 10 lb |
Assembly | Assembled |
Includes Hopper Lid | No Lid |
Includes Shutoff Handle | Shutoff Handle Included |
Number of Wheels | 2 |
Description
Field Line Marker, Adjustable Line Width Fixed Line Width, Color Blue, Hopper Capacity 10 lb, Line Width - Maximum 2 in, Line Width - Minimum 2 in, Material Steel, Number of Wheels 2, Overall Height 17 in, Overall Length 17 in, Overall Width 10 in, Wheel Diameter 7 in, Assembly Assembled, Includes Hopper Lid No Lid, Includes Shutoff Handle Shutoff Handle Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Blade Set-54 2 In (490-110-C143)
- LOGO BRANDS Cleveland Browns Pinwheel Logo Junior-Size Rubber Football (608-93JR-2)
- OLYMPUS American Flag 3 ft. H X 5 ft. W (RK411-12)
- WAKEMAN Vibration Plate Exercise Machine - Vibrating Platform with Adjustable Speed and 3 Strength Modes (80-5198)
- CHAMPION SPORTS Rhino Skin Soft Hockey Set, 30" Sticks (HS10SET)
- CHAMPION SPORTS Playground Ball, 14/St, Assorted, PK14 (UPGSET1)
- CHAMPION SPORTS Scoreboard, 20lb., 24inLx16inHx10inD, Plstc (T90)
- CHAMPION SPORTS Rhino Skin Four Square Balls Set, PK4 (RMX4SET)
- CHAMPION SPORTS Bowling Pin Set, Set of 10, Score Pad (BP10)
- CHAMPION SPORTS Bean Bags, 5in x 5in, PK12 (MBB5)
- FRANKLIN SPORTS INDUSTRY 36 Cornhole Set (52121)
- Champion Sports Outdoor Lawn Games