Shop All Outdoor Lawn Games
Champion Sports
Deluxe Badminton Tournament Set In Case
Mfr # CG203
Zoro # G7081770
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Tournament Series Badminton System
- Includes (2) 23 ft Double Braided Guy Lines, (2) 3-Piece 1 1/2 in Aluminum Adjustable Poles, (2) Nylon Shuttlecocks, (2) Goose-Feather Shuttlecocks, (4) 10 in Steel Stakes, (4) Aluminum Badminton Rackets, Carrying Case, 1 1/5 in Mesh Net with Tarpaulin Tapes, 1 1/5 in x 180 ft Webbing Boundary Line
- Features Weather Resistant
- Racket Color Yellow
- Shuttlecock Length 3 3/4 in
Product Information
- Brand Champion Sports
- MFR # CG203
- Zoro # G7081770
- UPC # 710858028926
- Country of Origin China
- Category Outdoor Lawn Games
Dimensions
Shuttlecock Length | 3 3/4 in |
Net System Width | 23 ft |
Net System Height | 5 1/2 ft |
Racket Length | 26 in |
Details
Item | Badminton Set |
For Use With | Tournament Series Badminton System |
Includes | (2) 23 ft Double Braided Guy Lines, (2) 3-Piece 1 1/2 in Aluminum Adjustable Poles, (2) Nylon Shuttlecocks, (2) Goose-Feather Shuttlecocks, (4) 10 in Steel Stakes, (4) Aluminum Badminton Rackets, Carrying Case, 1 1/5 in Mesh Net with Tarpaulin Tapes, 1 1/5 in x 180 ft Webbing Boundary Line |
Features | Weather Resistant |
Racket Color | Yellow |
Racket Material | Aluminum |
Number of Rackets | 4 |
Product Type | Badminton Set |
Shuttlecock Color | White |
Net System Material | Nylon |
Shuttlecock Material | Goose Feather |
Number of Shuttlecocks | 4 |
Description
Badminton Set, Product Type Badminton Set, Number of Balls Not Applicable, Number of Rackets 4, Number of Shuttlecocks 4, Ball Color Not Applicable, Ball Material Not Applicable, Racket Color Yellow, Racket Material Aluminum, Cable Diameter Not Applicable, Shuttlecock Color White, Net System Material Nylon, Shuttlecock Material Goose Feather, Net System Height 5 1/2 ft, Net System Width 23 ft, Shuttlecock Length 3 3/4 in, For Use With Tournament Series Badminton System, Racket Length 26 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERT ALLEN 8 in. GRN Fleur De Planter (MPT01640)
- STENS Spindle Shaft 285-563 For Mtd 738-0933 (285-563)
- BIRCHWOOD CASEY Angled Cleaning Brushes, Bronze, Nylon A (BC-41108)
- IMPACT PRODUCTS Sprayer Tank, Empty, 2 Gallon Capacity, 8"x8"x20", Clear (IMP7512)
- CHAMPION SPORTS Plyo Training Box, 6"H (PXB6)
- CHAMPION SPORTS Multicolor Sport Parachute, 12 ft. (NP12)
- CHAMPION SPORTS Megaphone, 1000Yd, Blue/White (MP12W)
- CHAMPION SPORTS Lacrosse Ball, Rebounder, 4 Angles, 4x3ft (LBT10)
- CHAMPION SPORTS Official Lacrosse Ball Set, Yellow, PK6 (LBY6SET)
- CHAMPION SPORTS Megaphone, 400Yd, White (MP4W)
- FALCON Sound Alert 6oz. Signal Horn (FSA6)
- Champion Sports Outdoor Lawn Games