Shop All Basketball Equipment
Champion Sports
Coated High Density Foam Basketball, Size 3, PK2
Mfr # BFC
Zoro # G2876827
product price: $40.49
/pk 2, $20.25/ea
$40.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3
- Color Orange
- Includes 2 foam basketballs
- Recommended Age 5+ Years
- Recommended Grade Grade K+
Product Information
- Brand Champion Sports
- MFR # BFC
- Zoro # G2876827
- UPC # 194629040889
- Country of Origin Taiwan, Province of China
- Category Basketball Equipment
Dimensions
Size | 3 |
Details
Item | Basketball |
Color | Orange |
Includes | 2 foam basketballs |
Recommended Age | 5+ Years |
Recommended Grade | Grade K+ |
Description
The Champion Sports Coated High Density Foam Basketball is made with a soft foam cover to avoid players injuring their hands and fingers during gameplay, and is tear-resistant and durable for indoor or outdoor play. This basketball is made from high density foam for a consistent weight, improving players' shooting accuracy and allowing them to practice their passing, shooting, and dribbling skills. Size 3. Sold as a pack of 2 Basketballs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TACO MARINE Weather Seal - 10'L x "H x "W - Black (V30-1333B10-1)
- JED Pool Maintenance Kits 5 oz (00-481)
- CAMCO TOILET BUCKET W/ SEAT, KIT (41549)
- JACTO Jacto Sprayer Replacement Tank Lid (1220918)
- CHAMPION SPORTS Champion Sports 416 228 g Basketball Net Non Whip; White (416)
- CHAMPION SPORTS Official Size Pro Rubber Basketball, Size 7 (RBB1)
- CHAMPION SPORTS Official Size Pro Rubber Basketball, Size 7 (RBB1)
- CHAMPION SPORTS Basketball Goal Net, 200g, Nylon, Size 21in (408)
- CHAMPION SPORTS Composite Basketball, 2-Ply, Junior Sz. 7, 27.5", Brown (CSISB1040)
- CHAMPION SPORTS Composite Basketball, Official Size, Size 7 (SB1020)
- PERFECTPITCH 228 g Basketball Net Non Whip; White (PE51408)
- Champion Sports Sporting Goods