Champion Sports URS6SET 6 in. Rhino Skin Ultramax Ball Set; Rainbow Color - Set of 6
Mfr # URS6SET
Zoro # G603705774
Product Information
- Brand Champion Sports
- MFR # URS6SET
- Zoro # G603705774
- UPC # 710858028711
- Country of Origin China
- Category Exercise Equipment
Description
When you want the best you want Rhino Skin. Rhino Skin balls feature a tough coating over a durable foam core. The Original, non-sting coating is designed and made in Sweden and is so durable, it is virtually tear-proof! The Rhino Skin patented coating provides better performance than traditionally constructed balls, offering ease of play that is excellent for all age groups. Why settle for a substitute when you can have Rhino Skin - the best brand on the market! Our Rhino Skin Ultramax balls offer the thickest and most durable cover on the market! This 6" low bounce ball features our patented triple bonded superskin/supergrip coating yet maintains the same weight as our original line of Rhino Skin balls.
At Champion Sports we stand behind our products and ensure that we can foster an experience that fully aids you in reaching your desired goals. We carry over our products tailored to the team and individual athletic market, fitness enthusiast, physical education programs and the educational market. We value our users and ensure that our high quality products are always attractively.
Features- Rhino Skin Ultramax Balls
- Low-density foam core
- Set of 6
- Color: Rainbow Color
- Diameter: 6"
- Ball weight: 83 g
- Foam Density: 28 kg/m3
- Recommended Age: 10 years and up
- Weight: 1.38 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-Z UP Instant Shelter Heavy Duty Stakes, Q, PK4 (SHD3QRP4SGCB)
- DEWALT FLEXVOLT Cordless String Trimmer, Electric, 60V (DCST970B)
- NATIONAL HARDWARE Cane Bolt Ss (N348-516)
- MSI Emerald Green 7.5 Ft Width X 10 ft Length x 38 Mm Thick Pre Cut Artificial Grass Turf Roll (ZOR-PC-TRF-0004)
- CHAMPION SPORTS Leather Medicine Ball, 4kg, 10"D (MB9)
- CHAMPION SPORTS Rhino Elite Medicine Ball, 4lb, Red (PRM2)
- CHAMPION SPORTS 4 lbs Rhino Elite Medicine Ball, Red (CH56056)
- CHAMPION SPORTS Rhino Elite Medicine Ball, 10lb, Orange (PRM10)
- CHAMPION SPORTS Leather Medicine Ball, 5 kg, 11" D (MB11)
- CHAMPION SPORTS Gel Filled Medicine Ball (gm6)
- INTEGRA MILTEX M & G Duravent 7023TI-20 6 Inch x 20' DuraFlex Chimney Liner (68218)
- Champion Sports Exercise Equipment