Champion Sports HT72 29.5 in. Weighted Basketball Trainer; Yellow - 3.17 lbs
Mfr # HT72
Zoro # G803680079
Product Information
- Brand Champion Sports
- MFR # HT72
- Zoro # G803680079
- UPC # 710858020777
- Country of Origin China
- Category Basketball Equipment
Description
Leading your team to greatness takes practice. That’s why we offer the official size Champion Sports Weighted Basketball Trainer. This composition rubber cover training basketball will help take your players to the next level.
At Champion Sports we stand behind our products and ensure that we can foster an experience that fully aids you in reaching your desired goals. We carry over our products tailored to the team and individual athletic market, fitness enthusiast, physical education programs and the educational market. We value our users and ensure that our high quality products are always attractively.
Features- Composition rubber cover
- Heavy rubber basketball trainer
- Official size
- Color: Yellow
- Size: 29.5"-30"
- Weight: 3.17 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSHALL EXCELSIOR Marshall Excelsior ME398P Retro-Q Cylinder Valve Adapter (ME398P)
- TECUMSEH Piston & Pin Rpl 33314 (33314B)
- SPRAYERS PLUS 3 gal. Acetone Compression Sprayer, 51" Hose Length (CS-35ACT)
- ADVANCE 375A Select Granule (8oz) (59014058)
- CHAMPION SPORTS Coated High Density Foam Basketball, Size 3 (BFC)
- CHAMPION SPORTS Champion Sports 416 228 g Basketball Net Non Whip; White (416)
- CHAMPION SPORTS Composite Basketball, 2-Ply, Junior Sz. 7, 27.5", Brown (CSISB1040)
- CHAMPION SPORTS Official Size Pro Rubber Basketball, Size 7 (RBB1)
- CHAMPION SPORTS Composite Basketball, Official Size, Size 7 (SB1020)
- CHAMPION SPORTS Ultra Grip Rubber Basketball with Bladder, Official Size 7 (BX7)
- CHAMPION SPORTS Coated High Density Foam Basketball, Size 3, PK2 (BFC)
- Champion Sports Basketball Equipment