Champion Sports C6SET 6 in. Hi Visibility Flexible Vinyl Cone Set; Multicolor - Set of 6
Mfr # C6SET
Zoro # G804119332
Product Information
- Brand Champion Sports
- MFR # C6SET
- Zoro # G804119332
- UPC # 710858012420
- Country of Origin China
- Category Sports Equipment
Description
Create an obstacle course, mark boundaries, or practice agility with the Champion Sports Hi-Visibility Flexible Vinyl Cone Set. Made of durable, flexible vinyl, this set of six cones features a weighted bottom for extra stability. These vibrant multi-colored cones will withstand years of play!
At Champion Sports we stand behind our products and ensure that we can foster an experience that fully aids you in reaching your desired goals. We carry over our products tailored to the team and individual athletic market, fitness enthusiast, physical education programs and the educational market. We value our users and ensure that our high quality products are always attractively.
Features- Hi visibility flexible vinyl cone
- Single piece construction
- Heavyweight base
- Set of 6
- Color: Green, Orange, Purple, Red, Royal Blue and Yellow
- Dimension: 6" x 6" x 6"
- Size: 6"
- Weight: 3.6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Gasoline Engine, 18 HP, 1-1/8" Shaft dia. (356447-0051-G1)
- BIRD-X Visual Bird Repellers, Irri-Tape (TAPE-100)
- STENS Ignition Switch For Ariens Most Zoom 1540 Zoom 1640 Zoom 1944 (430-406)
- COD USA Retro Cooler, Diamond Plate Silver (901007)
- CHAMPION SPORTS Champion Sports Volleyball Net, 2.0 mm (VN2B)
- CHAMPION SPORTS Target Net Set, 6 Per Set (TNM18SET)
- CHAMPION SPORTS Triple Flag Football Set, Adult Size, Blue, 32" - 39", PK12 (TFFABL)
- CHAMPION SPORTS Floor Tape Purple (CHS1X36FTPR)
- CHAMPION SPORTS INDOOR/OUTDOOR FLEXIBLE CONE SET, VINYL, ASSORTED COLORS, 6 Pieces (TC9SET)
- CHAMPION SPORTS Champion Sports MC Mens Protective Cup; White (MC)
- SSN Tidi-Cooler Stand Set, Yellow (1255676)
- Champion Sports Sporting Goods