Shop All Outdoor Lawn Games
Champion Sports
Bean Bags, 3in x 3in, Assorted Colors, PK12
Mfr # MBB3
Zoro # G5639978
product price: $24.19
/ea
$24.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material vinyl, plastic
- Color Green, Orange, Purple, Royal Blue, Red, Yellow
- Recommended Grade PK+
- Recommended Age 4+ Years
Product Information
- Brand Champion Sports
- MFR # MBB3
- Zoro # G5639978
- UPC # 710858005903
- Country of Origin China
- Category Outdoor Lawn Games
Details
Material | vinyl, plastic |
Color | Green, Orange, Purple, Royal Blue, Red, Yellow |
Recommended Grade | PK+ |
Recommended Age | 4+ Years |
Description
Our Champion Sports Bean Bags are ideal for throwing, catching, and learning. Perfect for tossing games and for developing motor skills, these soft vinyl bags are rugged and hand conforming. We offer a variety of styles with letters, numbers, shapes, colors, or simply plain for everyday fun. These double reinforced vinyl shells with soft corners are filled with non-toxic plastic pellets. This set of twelve bean bags includes two each in red, orange, yellow, green, blue, and purple.
· Double reinforced vinyl shells with soft corners
· Filled with nontoxic plastic pellets
· Size: 3"
· Pack of 12 (2 of ea) Green, Orange, Purple, Royal Blue, Red and Yellow
· Double reinforced vinyl shells with soft corners
· Filled with nontoxic plastic pellets
· Size: 3"
· Pack of 12 (2 of ea) Green, Orange, Purple, Royal Blue, Red and Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Fuel Cap, Vented 3" x3" x1" (A-B1SB8935)
- LOGO BRANDS Fresno State Carbon Fiber Mini-Size Glossy Football (140-93MG-1)
- AFTERMARKET Amp Ammeter Gauge Fits FARMALL IH A AV B BN C SC Fits Cub H MV I4 M MD O6 T (354473R91)
- GALLAGHER Gear Fenc Wire De-Reel (G61150)
- CHAMPION SPORTS Tournament Tennis Net, 42ft, 3.6mm (T200)
- CHAMPION SPORTS Pro Competition Lacrosse Goal, 6x6x7ft (LNGLPRO)
- CHAMPION SPORTS Rhino Skin Soft Hockey Set, 30" Sticks (HS10SET)
- CHAMPION SPORTS Playground Ball, 8-1/2", Red (CSIPG85RD)
- CHAMPION SPORTS Bean Bags, 5in x 5in, PK12 (MBB5)
- CHAMPION SPORTS Speed Hurdle Set, Colored, PK6 (PH126SET)
- CHAMPION SPORTS Adjustable Training Hurdle, 6" to 42" (PH)
- Champion Sports Outdoor Lawn Games