Shop All Sports Equipment
Champion Sports
Basketball Net, 4mm, economy, white
Mfr # 400
Zoro # G4860645
product price: $36.39
/pk 12, $3.03/ea
$36.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Nylon
- Color White
- Includes 12 basketball nets
- Recommended Grade Grade K+
- Recommended Age 5+ Years
Product Information
- Brand Champion Sports
- MFR # 400
- Zoro # G4860645
- UPC # 194629042050
- Country of Origin China
- Category Sports Equipment
Details
Material | Nylon |
Color | White |
Includes | 12 basketball nets |
Recommended Grade | Grade K+ |
Recommended Age | 5+ Years |
Description
Great for beginners and casual shooting practice in the backyard, this Champion Sports 4 mm Economy Basketball Net fits most standard-sized basketball rims. The classic white basketball net is made with a 4 mm braided nylon that can stand up to regular use with both indoor and outdoor basketball hoops. Sold as a pack of 12 nets.
• Durable 4 mm braided nylon net
• Fits most standard basketball rims
• Suitable for both indoor and outdoor use
• Economical design great for beginners and shooting practice
• Weight: 50 g
• White
• Durable 4 mm braided nylon net
• Fits most standard basketball rims
• Suitable for both indoor and outdoor use
• Economical design great for beginners and shooting practice
• Weight: 50 g
• White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASTAWAY Hammock & Stand Combo with Pillow, Blue/Green Stripe (COMBOQP18BGST)
- DORMAN Copper Washer-1/32 In X 3/8 In X 9/16 In, 725-013 (725-013)
- BOND First-Cut Green-Dyed Bamboo (5-40HD)
- STENS Carburetor Kit For Briggs 394693; 520-049 (520-049)
- CHAMPION SPORTS Rhino® Poly 7" Playground Ball Set, Assorted Colors, PK6 (PX7SET)
- CHAMPION SPORTS INDOOR/OUTDOOR FLEXIBLE CONE SET, VINYL, ASSORTED COLORS, 6 Pieces (TC9SET)
- CHAMPION SPORTS Plastic Disc, 125g, Assorted Colors, PK6 (FD125)
- CHAMPION SPORTS Floor Marking Tape, 1in x 36 yd, White, PK6 (1X36FTWH)
- CHAMPION SPORTS Beach Ball (ib12)
- CHAMPION SPORTS Low Profile Disc Cone, Purple (21369)
- ACHIM IMPORTING Achim VFP1.2WO10 6 x 36 in. Nexus Self Adhesive Vinyl Floor 10 Planks; White Oak - 15 sq. ft. (VFP1.2WO10)
- Champion Sports Sports Equipment