Shop All Cable Ties
Champion Power Equipment
Storage Strap, Heavy Duty
Mfr # 100690
Zoro # G7457408
product price: $73.45
/ea
$73.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4.7 in.
- Width 5.1 in.
- Application Use for cords, cables, wires, hoses, and rope up to 5 inches in diameter
- Features Integrated Handle, designed for use with either peg hooks or nails
- Height 1.2 in.
Product Information
- Brand Champion Power Equipment
- MFR # 100690
- Zoro # G7457408
- UPC # 817198023113
- Country of Origin China
- Category Cable Ties
Dimensions
Length | 4.7 in. |
Width | 5.1 in. |
Height | 1.2 in. |
Details
Description
Storage Strap, Heavy Duty, Hook and Loop, Store and Organize Your Power Cords, Cables, Wires, Hoses, Up To 5'' Diameter
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIREMOLD TR Plugmold, 5 ft., White (WH20GB506TR)
- SUPERIOR ELECTRIC Generator Extension Cord NEMA L14-30P 30 Amp 4 Pole SJTW NEMA L14-30R 10AWG/4, 40ft (RVA1557)
- NVENT HOFFMAN Universal U-Connector, fits 8.00x8.00, Gray, Steel (F88GUC)
- IDEAL Twist-On Conn Kit, Twst-On Trminls, 620pcs (30-2091)
- DISCO Ntrl Nyln Cable Ties 11" L 50#Tensile Strength PK100 (12326PK)
- EVERMARK EverMark EM-07-50-9-C 7 in. Natural Cable Tie; 50 lbs - Pack of 100 (EM-07-50-9-C)
- PARTNERS BRAND Security Loops, 7.5#, 3", Natural, 5000/Case (CTSL37)
- PANDUIT 18.5" L Extra Heavy Duty Cable Tie PK 100 (MRS4S-C4)
- ELECTRIDUCT Low Profile In-Line Cable Ties - Electriduct (CT-ED-V-LP-10-100-BK)
- ANCHOR BRAND 12 in. Cable Tie - Natural, 120 lbs (102-12120N)
- ELECTRIDUCT Hook and Loop Wrap 8" Cable Ties, Green, PK 500 (CT-VW-500-GN)
- Champion Power Equipment Cable Ties