Shop All Pressure Washers
This Product is Discontinued
Champion Power Equipment
Pressure Washer, 4200 psi, 13 hp, 4 gpm (Discontinued)
Mfr # 100790
Zoro # G405747958
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Warranty 2 yr
- Pump Drive Direct
- Pump Type Axial
- Pressure Washer Flow Rate 4 gpm
- Piston Material AC8A
Product Information
- Brand Champion Power Equipment
- MFR # 100790
- Zoro # G405747958
- UPC # 817198022772
- Country of Origin China
- Category Pressure Washers
Dimensions
Height | 28 1/10 in |
Width | 23 9/10 in |
Hose Dimensions | 5/8 in x 50 ft |
Length | 49 1/2 in |
Details
Warranty | 2 yr |
Item | Pressure Washer |
Pump Drive | Direct |
Pump Type | Axial |
Pressure Washer Flow Rate | 4 gpm |
Piston Material | AC8A |
Starter Type | Recoil |
Operating Pressure | 4,200 psi |
Standards | EPA Certified |
Pressure Washer HP Range | 10 hp and Greater |
Engine Displacement | 389 cc |
Engine Brand | Champion |
Detergent Injection System | Yes |
Power Type | Gas |
HP | 13 hp |
Net Weight | 124.6 lb |
Gross Torque | 22.5 lb-ft |
Pressure Washer Water Type | Cold |
Includes | (5) Quick-Connect Nozzles, Detergent Hose, High Pressure Hose, Oil Funnel, Spray Wand, Storage Strap, Trigger Gun |
Duty Rating | Industrial Duty |
Description
Pressure Washer, Industrial Duty (3300 psi and Greater), 4,200 psi, Gas, Pressure Washer Water Type Cold, Pressure Washer Style Cart, Pressure Washer Flow Rate 4 gpm, Engine Brand Champion, Starter Type Recoil, Engine Displacement 389 cc, 13 hp HP, Gross Torque 22.5 lb-ft, Detergent Injection System Yes, Pump Type Axial, Pump Drive Direct, Piston Material AC8A, Hose Dimensions 5/8 in x 50 ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.