Champion Power Equipment

Portable Generator, Gasoline/Natural Gas/Propane, Electric, Recoil Start, 120/240V AC


product price: $989.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Free 30-Day Returns

Key Features

  • Engine Brand Champion
  • Fuel Type Gasoline/Natural Gas/Propane
  • Rated Voltage 120/240V AC
  • Starter Type Electric, Recoil
  • Carbon Monoxide (CO) Sensor Yes
See all product information

Product Information

Dimensions

Overall Height 26 1/8 in
Overall Width 27 1/2 in
Overall Length 28 11/16 in
Wheel Size 9.5 in

Details

Engine Brand Champion
Item Portable Generator
Fuel Type Gasoline/Natural Gas/Propane
Rated Voltage 120/240V AC
Starter Type Electric, Recoil
Carbon Monoxide (CO) Sensor Yes
CARB Compliant No
Fuel Tank Capacity 8.5 gal
Includes Engine Oil, Natural Gas Hose with NPT Adapter, Oil Funnel, Propane (LPG) Hose
Engine Displacement 389 cc
Parallel Configuration Capable No
Run Time @ 1/2 Load - Propane (LPG) 6.5 hr
Includes GFCI Outlets Yes
Engine Oil Capacity 1.2 qt
Rated Current @ 120V AC - Propane (LPG) 50 A
Maximum Current @ 120V AC - Propane (LPG) 62.5 A
Running Wattage - Propane (LPG) 6,000 W
Outlets Included (2) 5-20R GFCI Duplex, L14-30R
Starting Wattage - Natural Gas (NG) 6,875 W
Maximum Current @ 240V AC - Propane (LPG) 31.25 A
Maximum Current @ 240V AC - Natural Gas (NG) 28.6 A
Rated Frequency 60 Hz
Generator Technology Conventional
Handle Type None
Weight 197 lb
Wheel Type Solid
Running Wattage - Natural Gas (NG) 5,500 W
Rated Current @ 240V AC - Propane (LPG) 25 A
Maximum Current @ 120V AC - Gasoline/Diesel 67.7 A
Manufacturer Warranty 3 yr
Run Time @ 1/2 Load - Gasoline/Diesel 12 hr
Rated Current @ 240V AC - Natural Gas (NG) 23 A
Engine Oil Type 10W-30
Rated Current @ 120V AC - Gasoline/Diesel 54.2 A
Starting Wattage - Propane (LPG) 7,500 W
Noise Level 74 dBA
Safety Features Low Oil Shutdown
Running Wattage - Gasoline/Diesel 6,500 W
Rated Current @ 240V AC - Gasoline/Diesel 27.1 A
Rated Current @ 120V AC - Natural Gas (NG) 45.8 A
Includes Wheel Kit Yes
Maximum Current @ 120V AC - Natural Gas (NG) 57.3 A
Standards EPA Certified, PGMA G300-2018 Compliant
Maximum Current @ 240V AC - Gasoline/Diesel 34 A
Starting Wattage - Gasoline/Diesel 8,125 W
Includes Fuel Gauge No
Engine Type 4-Cycle

Description

Portable Generator, Carbon Monoxide Protection Carbon Monoxide Shutdown, Generator Technology Conventional, Fuel Type Gasoline/Natural Gas/Propane, Running Wattage - Gasoline/Diesel 6,500 W, Starting Wattage - Gasoline/Diesel 8,125 W, Rated Voltage 120/240V AC, Rated Current @ 120V AC - Gasoline/Diesel 54.2 A, Starter Type Electric, Recoil, Run Time @ 1/2 Load - Gasoline/Diesel 12 hr, CARB Compliant No, Parallel Configuration Capable No, Engine Brand Champion

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.