Shop All Portable & Inverter Generators
This Product is Discontinued
Champion Power Equipment
Portable Generator, 7,500 W Rated, 9,375 W Surge, 62.5/31.3 A (Discontinued)
Mfr # 201004
Zoro # G200700264
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Generator Rated Watts 7,500 W
- Surge Watts 9,375 W
- Generator Amps 62.5/31.3
- Generator Run Time @ 1/2 Load 8.0 hr
- CARB Compliant Yes
Product Information
- Brand Champion Power Equipment
- MFR # 201004
- Zoro # G200700264
- UPC # 817198024110
- Country of Origin China
- Category Portable & Inverter Generators
Dimensions
Generator Height | 25 3/16 in |
Width | 26 in |
Length | 29 29/32 in |
Length (Straight Wireway) | 29 29/32 in |
Description
Portable Generator, CARB Compliant Yes, Parallel Configuration Capable No, Fuel Tank Capacity 6 gal, Engine Displacement 420 cc, Engine Alternator Brush, Full Power Switch No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.