Shop All Portable & Inverter Generators
Champion Power Equipment
Portable and Inverter Generator
Mfr # 201189
Zoro # G611131145
product price: $549.99
/ea
Free Shipping & Returns
$549.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rated Voltage 120V AC
- Includes 12VDC Car Charging Cable, AC Charge Cable, AC Charging Adapter, Easy Connect DC Solar Charge Harness, Wireless Charging Pad
- Parallel Configuration Capable No
- Minimum Operating Temperature 5 Degrees F
- Overall Width 7 3/16 in
Product Information
- Brand Champion Power Equipment
- MFR # 201189
- Zoro # G611131145
- UPC # 817198026060
- Country of Origin China
- Category Portable & Inverter Generators
Dimensions
Overall Width | 7 3/16 in |
Overall Depth | 11 5/8 in |
Overall Height | 8 1/8 in |
Description
Portable and Inverter Generator, Rated Wattage 600 W, Surge Wattage 1,200 W, Includes 12VDC Car Charging Cable, AC Charge Cable, AC Charging Adapter, Easy Connect DC Solar Charge Harness, Wireless Charging Pad, Number of AC Receptacles 2, Includes Batteries Integrated, Number of Batteries Included Not Applicable, Maximum Number of Batteries Not Applicable, Includes Wireless Charging Yes, Parallel Configuration Capable No, Overall Height 8 1/8 in, Overall Width 7 3/16 in, Overall Depth 11 5/8 in
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Ethernet Cable, Cat 6, Gray, 2 ft. (4112)
- PANDUIT Fixed Diameter Clamp, No.10, White, PK100 (CCH44-S10-C)
- ZORO SELECT 10 AWG 5 Conductor Portable Cord 600V 25 ft. BK (E3649)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 3 Pos, Lever (9001KS49BH2)
- CHAMPION POWER EQUIPMENT Portable Generator, Gasoline/Propane, 1,665 W ; 1,850 W Rated, 2500 W Surge, Recoil Start, 120V AC (201122)
- CHAMPION POWER EQUIPMENT Portable Generator, Gasoline, 9,200 W Rated, 11,500 W Surge, Electric, Recoil Start, 120/240V AC (201110)
- CHAMPION POWER EQUIPMENT Portable Generator, Gasoline, 9,500 W Rated, 12,000 W Surge, 120/240V AC, 100/35.6/50/79.2 A (200929)
- CHAMPION POWER EQUIPMENT Portable and Inverter Generator (201188)
- CHAMPION POWER EQUIPMENT Portable and Inverter Generator (201260)
- CHAMPION POWER EQUIPMENT Portable Generator, Gasoline, 7,500 W Rated, 9375 W Surge, Electric, Recoil, Wireless Remote Start (201158)
- CHAMPION POWER EQUIPMENT Portable Generator, Gasoline/Propane (LPG), 3,500 W/3,150 W Rated, 4,375 W/3,950 W Surge, 120V AC (200966)
- Champion Power Equipment Portable & Inverter Generators