Shop All Pressure Washers
This Product is Discontinued
Champion Power Equipment
Industrial Duty 4200 psi 4.0 gpm Water Gas Pressure Washer (Discontinued)
Mfr # 100386
Zoro # G8817195
Free Shipping & Returns
This Product is Discontinued
Key Features
- Operating Pressure (PSI) 4200 psi
- Operating Pressure 4200 psi
- Pressure Washer Flow Rate 4 gpm
- Power Type Gas
- Pressure Washer Duty Rating Industrial Duty
Product Information
- Brand Champion Power Equipment
- MFR # 100386
- Zoro # G8817195
- UPC # 817198020488
- Country of Origin China
- Category Pressure Washers
Details
Operating Pressure (PSI) | 4200 psi |
Operating Pressure | 4200 psi |
Pressure Washer Flow Rate | 4 gpm |
Power Type | Gas |
Pressure Washer Duty Rating | Industrial Duty |
Item | Pressure Washer |
Engine Displacement | 389cc |
Description
Pressure Washer,4200 psi,4.0 gpm,Gas CW
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.