Shop All Leaf Blowers
Champion Power Equipment
Gas-Power Blower, 4Cy, 150 mph Airspeed
Mfr # 100730
Zoro # G010865009
Free Shipping & Returns
$599.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Engine Displacement 212 cc
- CARB Compliant CARB Compliant
- Fuel Tank Capacity 0.8 gal
- Drive Type Self-Propelled
- Engine Brand Champion
Product Information
- Brand Champion Power Equipment
- MFR # 100730
- Zoro # G010865009
- UPC # 817198023847
- Country of Origin China
- Category Leaf Blowers
Dimensions
Tool Height | 47 3/8 in |
Tool Width | 26 13/16 in |
Tool Length | 35 7/8 in |
Details
Item | Gas-Powered Walk-Behind Blower |
Engine Displacement | 212 cc |
CARB Compliant | CARB Compliant |
Fuel Tank Capacity | 0.8 gal |
Drive Type | Self-Propelled |
Engine Brand | Champion |
Maximum Air Flow | 1,200 cfm |
Maximum Air Speed | 150 mph |
Power Source | Gas-Powered |
Tool Weight | 104 lb |
Blower Type | Walk Behind |
Engine Cycle | 4-Cycle |
Sound Level | 85 dBA |
Sound Level @ Distance | 85 dB @ 20 ft |
Function | Blower |
Description
Gas-Powered Walk-Behind Blower, Power Source Gas-Powered, Drive Type Self-Propelled, Maximum Air Flow 1,200 cfm, Engine Brand Champion, Maximum Air Speed 150 mph, Sound Level 85 dBA, Function Blower, Number of Speeds Not Applicable, Engine Displacement 212 cc, Engine Cycle 4-Cycle, Tool Weight 104 lb, Blower Type Walk Behind, CARB Compliant CARB Compliant, Fuel Tank Capacity 0.8 gal, Tool Height 47 3/8 in, Tool Length 35 7/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS 3/4 Inch GHT Male x 1/2 Inch Male NPT Hose Fitting (FGM018)
- SEYMOUR MIDWEST 14 ga Drain Spade Shovel, Steel Blade, 47 in L Black/Blue Industrial Grade Fiberglass Handle (49456)
- MAYNE Fairfield Elevated Garden Bed, White (4890-W)
- SUNBELT OUTER AIR FILTER-KUBOTA TC020-16320 10.5" x4.5" x4.5" (A-B1AF16320)
- WORX Cordless Sweeper/Blower Kit, 20V Li-ion (WG545.4)
- EGO Handheld Blower, 580 cfm, 165 mph, 56 V, 16 lb (LB5804)
- DEWALT 60V MAX* FLEXVOLT(R) Brushless Handheld Axial Blower (DCBL772X1)
- MAKITA Blower, 473 cfm, 120 mph, 18 V, 11.2 lb (XBU04ZV)
- MAKITA Cordless Blower Kit, 473 cfm, 120 mph, 36V, 13 lb (XBU02PT - XBU02PT + BL1840B-2)
- ECHO Handheld Blower, 456 cfm, 175 mph, 9.8 lb (PB-2620)
- SENIX Gas Blower Vac, 550 CFM, 127 MPH (BLV4QL-M)
- Champion Power Equipment Leaf Blowers & Vacuums