Champion Power Equipment

CPE 420 CC Gasoline-Powered Portable Generator with Electric / Recoil Start 100813


product price: $1,880.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

Details

Item Portable Generator

Description

For a portable generator that provides high-quality power rely on this Champion Power Equipment portable generator. With a 7500 running watt power capacity and a single-cylinder OHV engine this gasoline-powered generator has an impressive run time of 8 hours at 50% load when the 5.7 gallon tank is full making it ideal for powering your essential electronics during an outage. This unit has a push-button electric start with a reliable toggle switch and comes equipped with a 12V DC battery. It operates at only 74 dBA from 23 feet away and its setup is quick and easy.This unit features an Intelligauge voltmeter that monitors frequency voltage and operating hours for simple power output monitoring and maintenance intervals tracking. It has a 1.2 quart oil capacity and a low oil shut-off sensor that provides added safety during long periods of operation. It comes equipped with a built-in Volt Guard surge protector protecting your equipment from spikes in voltage and preventing overloads. For added convenience it starts quickly in cold weather thanks to its reliable Cold Start technology. This generator features two solid 9 1/2'' wheels and a foldaway U-shaped handle for optimal transportation and storage.This unit features a range of covered outlets to fit your needs including one 120/240V rated for 30 amps one 120/240V rated at 31.3 amps and four 120V rated for 20 amps with GFCI protection. This unit requires some assembly. With a variety of features this generator offers the advanced power you need!Technical Information:Starting Wattage: 9375 wattsRunning Wattage: 7500 wattsStart Type: Electric RecoilEngine CC: 420Fuel Tank Capacity: 5.7 gallons# of Outlets: 6Outlet Types: 4 AC 120V 20A 1 AC 120/240V 30A 1 AC 120/240V 50ARun Time at 50% Load: 8 hoursThis Item Includes:GeneratorOil Funnel10W-30 Engine Oil12V DC BatteryWheel KitOperator's ManualOverall Dimensions:Length: 29 15/16''Width: 27 3/16''Height: 25 3/16''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.